Shop All Radial Ball Bearings
Ijk
Ball, Wide Inner Ring, 0.9014in. OD
Mfr # KP4X MG2
Zoro # G2074241
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Control Series
- Cage Material 52100 Steel
- Bore Dia. 0.25"
- Outside Dia. 0.9014"
- Width 0.335"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ijk
- MFR # KP4X MG2
- Zoro # G2074241
- Country of Origin Romania
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.25" |
Outside Dia. | 0.9014" |
Width | 0.335" |
Details
Item | Radial Ball Bearing |
Bearing Type | Control Series |
Cage Material | 52100 Steel |
Industry Number | KP4 |
Temp. Range | -40 Degrees to 390 Degrees F |
Lubrication | Light Oil Preservative |
Max. RPM | 51968 |
Description
Ball, Wide Inner Ring, 0.9014in. OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO T5-840 Poly Timing Belt, 16T5-840Ug (16T5-840UG)
- DAYTON AX59 Cogged V-Belt, 61" Outside Length, 1/2" Top Width, 1 Ribs (3GWX8)
- D&D 45" Outside Length, 3/8" Top Width, 1 Ribs (3VX450)
- FESTO Silencer U-1-B (U-1-B)
- IJK Ball, Wide Inner Ring, 1.25in. OD (KP5X MG2)
- IJK Ball Bearing, Wide InnerRing, 1.3125inBore (B542DDX MG2)
- IJK Double Row Ball, 0.75in. OD, 0.75in. W (DW4KX MG2)
- IJK Ball, Wide Inner Ring, 1.4375in. OD (KP6X MG2)
- NTN NTN 6202, RadialDeep Groove Ball Bearing 15 Mm Id X 35 Mm Od X 11 Mm W Open (6202)
- FAFNIR Single Row Radial Ball Bearing, Shielded (204KDD C3)
- NTN NTN 8507, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 21 Mm W Single Sealed (8507)
- Ijk Ball Bearings