Shop All Radial Ball Bearings
Ijk
Ball, Wide Inner Ring, 0.875in. OD
Mfr # KP6AX MG2
Zoro # G2074217
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Control Series
- Bore Dia. 0.375"
- Cage Material 52100 Steel
- Outside Dia. 0.875"
- Width 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ijk
- MFR # KP6AX MG2
- Zoro # G2074217
- Country of Origin Romania
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.375" |
Outside Dia. | 0.875" |
Width | 0.25" |
Details
Item | Radial Ball Bearing |
Bearing Type | Control Series |
Cage Material | 52100 Steel |
Temp. Range | -40 Degrees to 390 Degrees F |
Industry Number | KP6A |
Max. RPM | 34645 |
Lubrication | Light Oil Preservative |
Description
Ball, Wide Inner Ring, 0.875in. OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces TAISEI-KOGYO GUL06A10UW, Pressure Line, 10 micron (ZX-GUL06A10UW)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D46B05GV, Pressure Line, 5 micron (ZX-D46B05GV)
- REELCRAFT Swivel Assembly, 1/4 In Dual (S260057-1)
- EAGLE BELTING Round Belt, Hollow, 3/8 In, Polyurethane (4934025)
- IJK Ball, Wide Inner Ring, 1.25in. OD (KP5X MG2)
- IJK Double Row Ball, 0.75in. OD, 0.75in. W (DW4KX MG2)
- IJK Ball Bearing, Wide InnerRing, 1.3125inBore (B542DDX MG2)
- IJK Ball, Wide Inner Ring, 1.4375in. OD (KP6X MG2)
- TIMKEN Radial Bearing, Open, 35mm Bore (307W)
- SKF SKF 6200RSZ, Single Row Ball Bearings (6200RSZ)
- NTN NTN 6003LB, RadialDeep Groove Ball Bearing 17 Mm Id X 35 Mm Od X 10 Mm W Double Sealed (6003LB)
- Ijk Ball Bearings