Shop All Radial Ball Bearings
Ijk
Ball, Wide Inner Ring, 0.625in. OD
Mfr # DW4K2
Zoro # G2074311
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Row Control Series
- Bore Dia. 0.25"
- Cage Material 52100 Steel
- Outside Dia. 0.625"
- Width 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ijk
- MFR # DW4K2
- Zoro # G2074311
- Country of Origin Romania
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.25" |
Outside Dia. | 0.625" |
Width | 0.5" |
Details
Item | Ball, Wide Inner Ring, 0.625in. OD |
Bearing Type | Double Row Control Series |
Cage Material | 52100 Steel |
Temp. Range | -40 Degrees to 390 Degrees F |
Lubrication | Light Oil Preservative |
Max. RPM | 47143 |
Industry Number | DW4K2 |
Description
Ball, Wide Inner Ring, 0.625in. OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Ferrule For 1/2" Hose 0.925" I.D. (B-925-L)
- TRITAN Flange Bearing, 2-Bolt, Ball, 20mm Bore (UCFL204-20MM)
- QA1 Precision Greasable Rod End, Steel (KFR10Z)
- WEG 00156OS3EJPR56J-S, 1.5 HP, 3600 RPM, ODP, 56J FRAME, 208-230/460 VOLTS (00156OS3EJPR56J-S)
- IJK Ball, Wide Inner Ring, 1.25in. OD (KP5X MG2)
- IJK Double Row Ball, 0.75in. OD, 0.75in. W (DW4KX MG2)
- IJK Ball, Wide Inner Ring, 1.4375in. OD (KP6X MG2)
- IJK Ball Bearing, Wide InnerRing, 1.3125inBore (B542DDX MG2)
- NSK NSK-6301ZZ, 6300 Series Single Row Deep Groove Ball Bearing, 6301ZZ (6301ZZ)
- TRITAN Radial Ball Bearing, PS, 55mm, 6311 (6311/C3)
- NSK NSK-6210Z, 6200 Series Single Row Deep Groove Ball Bearing, 6210Z (6210Z)
- Ijk Radial Ball Bearings