Shop All Radial Ball Bearings
Ijk
Ball, Wide Inner Ring, 0.625in. Bore
Mfr # KP10AX MG2
Zoro # G2074250
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Control Series
- Cage Material 52100 Steel
- Bore Dia. 0.625"
- Outside Dia. 1.375"
- Width 0.344"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ijk
- MFR # KP10AX MG2
- Zoro # G2074250
- Country of Origin Romania
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.625" |
Outside Dia. | 1.375" |
Width | 0.344" |
Details
Item | Radial Ball Bearing |
Bearing Type | Control Series |
Cage Material | 52100 Steel |
Lubrication | Light Oil Preservative |
Industry Number | KP10A |
Max. RPM | 20787 |
Temp. Range | -40 Degrees to 390 Degrees F |
Description
Ball, Wide Inner Ring, 0.625in. Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (P-NPL-350)
- WEATHERHEAD Spacer Ring, 16941 (ET1000SR-M190D)
- BESTORQ Bestorq Timing Belt Model 540H400 - 54 in Outside Length - 4 in Top Width (540H400)
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA HE10, Suction, 10 micron (ZX-HE10)
- IJK Ball, Wide Inner Ring, 1.4375in. OD (KP6X MG2)
- IJK Ball Bearing, Wide InnerRing, 1.3125inBore (B542DDX MG2)
- IJK Ball, Wide Inner Ring, 1.25in. OD (KP5X MG2)
- IJK Double Row Ball, 0.75in. OD, 0.75in. W (DW4KX MG2)
- FAG BEARINGS FAG 626Z, SelfAligning Ball Bearings Double Row (626Z)
- JET Bearing (BB-6202ZZ)
- NSK 6300 Series Single Row Deep Groove Ball Bearing (6305Z)
- Ijk Ball Bearings