Shop All Radial Ball Bearings
Ijk
Ball, Wide Inner Ring, 0.5in. Bore
Mfr # KP8AX MG2
Zoro # G2074199
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Control Series
- Bore Dia. 1/2"
- Cage Material 52100 Steel
- Outside Dia. 1.125"
- Width 0.313"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ijk
- MFR # KP8AX MG2
- Zoro # G2074199
- Country of Origin Romania
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 1/2" |
Outside Dia. | 1.125" |
Width | 0.313" |
Details
Item | Radial Ball Bearing |
Bearing Type | Control Series |
Cage Material | 52100 Steel |
Lubrication | Light Oil Preservative |
Temp. Range | -40 Degrees to 390 Degrees F |
Industry Number | KP8A |
Max. RPM | 25984 |
Description
Ball, Wide Inner Ring, 0.5in. Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Guided Drive DFM-40-100-P-A-GF (DFM-40-100-P-A-GF)
- JET-LUBE Chain & Wire Lubricant, Aerosol, 12 Oz (34041)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Moly Paste, 3 oz, Tube (12003)
- CAMPBELL HAUSFELD Compressor, Lightweght, Quiet Air, 4.6 gal. (DC040500)
- IJK Double Row Ball, 0.75in. OD, 0.75in. W (DW4KX MG2)
- IJK Ball, Wide Inner Ring, 1.25in. OD (KP5X MG2)
- IJK Ball, Wide Inner Ring, 1.4375in. OD (KP6X MG2)
- IJK Ball Bearing, Wide InnerRing, 1.3125inBore (B542DDX MG2)
- SKF SKF-1211K, Self Aligning Ball Brgs, 1211K (1211K)
- NACHI 6300 Series Deep Groove Radial Ball Brg W/Snap (6304 2NSE NR C3)
- TRITAN Radial Ball Bearing, PS, 20mm, 61804-2RS (61804 2RS PRX)
- Ijk Radial Ball Bearings