Shop All Radial Ball Bearings
Ijk
Ball Bearing, Wide InnerRing, 1.5625inBore
Mfr # B543DD
Zoro # G2074320
product price: $83.65
/ea
Free Shipping & Returns
$83.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Torque Tube Type, Teflon Sealed
- Cage Material 52100 Steel
- Bore Dia. 1.5625"
- Outside Dia. 2"
- Width 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ijk
- MFR # B543DD
- Zoro # G2074320
- Country of Origin Romania
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 1.5625" |
Outside Dia. | 2" |
Width | 0.25" |
Details
Item | Radial Ball Bearing |
Bearing Type | Torque Tube Type, Teflon Sealed |
Cage Material | 52100 Steel |
Lubrication | Grade 2 NLGI Lithium Soap Based Grease |
Temp. Range | -20 Degrees to 212 Degrees F |
Industry Number | B543DD |
Max. RPM | 9993 |
Description
Ball Bearing,Wide InnerRing,1.5625inBore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1320D010BH4HCV, Pressure Line, 10 micron, Outside-In (MF0060083)
- INGERSOLL-RAND GREASE 4OZ FOR IMPACT (IRT115-4T)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x0.625", OD 2.250", L 3.200", Alum (BCK36-16-10-A)
- DAYTON B26 V-Belt, 29" Outside Length, 21/32" Top Width, 1 Ribs (3GWH6)
- IJK Ball, Wide Inner Ring, 1.25in. OD (KP5X MG2)
- IJK Ball Bearing, Wide InnerRing, 1.3125inBore (B542DDX MG2)
- IJK Double Row Ball, 0.75in. OD, 0.75in. W (DW4KX MG2)
- IJK Ball, Wide Inner Ring, 1.4375in. OD (KP6X MG2)
- NACHI 6200 Series Deep Groove Radial Ball Brg (6202)
- FAFNIR Ball Bearings, #305PP (305PP)
- DAYTON Radial Bearing, DBL Shield, 0.250 In. Bore (1ZGE1)
- Ijk Ball Bearings