Shop All Radial Ball Bearings
Ijk
Ball Bearing, Wide InnerRing, 1.3125inBore
Mfr # B542DDX MG2
Zoro # G2074348
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Torque Tube Type, Teflon Sealed
- Bore Dia. 1.3125"
- Cage Material 52100 Steel
- Outside Dia. 1.75"
- Width 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ijk
- MFR # B542DDX MG2
- Zoro # G2074348
- Country of Origin Romania
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 1.3125" |
Outside Dia. | 1.75" |
Width | 0.25" |
Details
Item | Radial Ball Bearing |
Bearing Type | Torque Tube Type, Teflon Sealed |
Cage Material | 52100 Steel |
Industry Number | B542DD |
Temp. Range | -20 Degrees to 212 Degrees F |
Lubrication | Grade 2 NLGI Lithium Soap Based Grease |
Max. RPM | 9993 |
Description
Ball Bearing,Wide InnerRing,1.3125inBore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 11114 Standard Flexible Tire Coupling Element, PX140 Coupling, 14-1/8 in OD, 1840 rpm Max (011114)
- PARKER Air Regulator, 1/4 In. NPT, 53 cfm, 250 psi (06R118AC)
- TRIM Coolant, 5 gal, Bucket, Dark Blue (E206N/5)
- FESTO Push-In Bulkhead Connector QSMS-3 (QSMS-3)
- IJK Double Row Ball, 0.75in. OD, 0.75in. W (DW4KX MG2)
- IJK Ball, Wide Inner Ring, 1.25in. OD (KP5X MG2)
- IJK Ball, Wide Inner Ring, 1.4375in. OD (KP6X MG2)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing (6205 2RS C3)
- TRITAN Radial Ball Bearing, PS, 0.5In Bore Dia (1621 ZZ PRX)
- TIMKEN Radial Bearing, Double Seal, 10mm Bore (9100PP)
- NSK NSK 6201ZZCM, 6200 Series Single Row Deep Groove Ball Bearing (6201ZZCM)
- Ijk Ball Bearings