Shop All Radial Ball Bearings
Ijk
Ball Bearing, Wide Inner Ring, 0.625inBore
Mfr # B538DDX MG2
Zoro # G2074427
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Torque Tube Type, Teflon Sealed
- Bore Dia. 0.625"
- Cage Material 52100 Steel
- Outside Dia. 1.0625"
- Width 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ijk
- MFR # B538DDX MG2
- Zoro # G2074427
- Country of Origin Romania
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.625" |
Outside Dia. | 1.0625" |
Width | 0.25" |
Details
Item | Radial Ball Bearing |
Bearing Type | Torque Tube Type, Teflon Sealed |
Cage Material | 52100 Steel |
Industry Number | B538DD |
Max. RPM | 33000 |
Lubrication | Grade 2 NLGI Lithium Soap Based Grease |
Temp. Range | -20 Degrees to 212 Degrees F |
Description
Ball Bearing,Wide Inner Ring,0.625inBore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve Manifold, 8 Station, 1/4 NPT (SS5Y5-42-08-02T)
- SUPCO MultiPlus Dual Brand V Belt, A87 (A87)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 8.40" OD (804C)
- DURA-PREMIUM TORQUE Timing Belt, H, 15 x 37in PL, T74 (370H150)
- IJK Double Row Ball, 0.75in. OD, 0.75in. W (DW4KX MG2)
- IJK Ball, Wide Inner Ring, 1.4375in. OD (KP6X MG2)
- IJK Ball, Wide Inner Ring, 1.25in. OD (KP5X MG2)
- IJK Ball Bearing, Wide InnerRing, 1.3125inBore (B542DDX MG2)
- SKF Radial Ball Bearing, Open, 10mm Bore Dia (6300 JEM)
- MRC Double Row Ball Brgs, #5210 (5210)
- SKF SKF 6209 2RS1/C3, Single Row Ball Bearings (6209 2RS1/C3)
- Ijk Radial Ball Bearings