Shop All Cable Carriers
Igus
Vertical Separators, Med, PK10
Mfr # 260-10
Zoro # G3305303
product price: $4.55
/pk 10, $0.45/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Width 0.5 in
- For Use With 6KGH3, 6KGH4, 6KGH5, 6KGH6, 6KGH7, 6KGH8, 6KGH9, 6KGJ0, 6KGJ1, 6KGJ2, 6KGJ3, 6KGJ4, 6KGJ5, 6KGJ6, 6KGJ7, 6KGJ8, 6KGJ9, 6KGK0, 6KGK1, 6KGK2, 6KGK3, 6KGK4, 6KGK5, 6KGK6, 6KGK7, 6KGK8, 6KGK9, 6KGL0, 6KGL1, 6KGL2
- Includes Vertical Seperators
- Type Medium
- Crossbar Material Igumid TE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # 260-10
- Zoro # G3305303
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 0.5 in |
Accessory Length | 0.47 in |
Accessory Height | 1.38 in |
Accessory Width | 0.5 in |
For Carrier Outside Height | 1.97 in |
Details
Item | Vertical Separator |
For Use With | 6KGH3, 6KGH4, 6KGH5, 6KGH6, 6KGH7, 6KGH8, 6KGH9, 6KGJ0, 6KGJ1, 6KGJ2, 6KGJ3, 6KGJ4, 6KGJ5, 6KGJ6, 6KGJ7, 6KGJ8, 6KGJ9, 6KGK0, 6KGK1, 6KGK2, 6KGK3, 6KGK4, 6KGK5, 6KGK6, 6KGK7, 6KGK8, 6KGK9, 6KGL0, 6KGL1, 6KGL2 |
Includes | Vertical Seperators |
Type | Medium |
Crossbar Material | Igumid TE |
Color | Black |
Accessory Material | Plastic |
Series | 2600AG |
Description
Vertical Separator, Outside Width 0.5 in, Crossbar Material Igumid TE, For Use With 6KGH3, 6KGH4, 6KGH5, 6KGH6, 6KGH7, 6KGH8, 6KGH9, 6KGJ0, 6KGJ1, 6KGJ2, 6KGJ3, 6KGJ4, 6KGJ5, 6KGJ6, 6KGJ7, 6KGJ8, 6KGJ9, 6KGK0, 6KGK1, 6KGK2, 6KGK3, 6KGK4, 6KGK5, 6KGK6, 6KGK7, 6KGK8, 6KGK9, 6KGL0, 6KGL1, 6KGL2, Includes Vertical Seperators, Type Medium, Accessory Height 1.38 in, Accessory Length 0.47 in, Accessory Material Plastic, Accessory Width 0.5 in, Color Black, For Carrier Outside Height 1.97 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Rotary Handle Mechanism, IP65 Black (XTPAXRHMB)
- MERSEN Power Distribution Block, 2 Poles, 270 to 350A Amp Range, 1000V AC/DC Volt Rating (MPDB67022)
- RACO Set Screw EMT Coupling, Steel (2154)
- WELD MOUNT AT-5B Large Black Nylon Wire Tie Mount, 50PK (805950B)
- IGUS Cable Carrier, Micro, Open, OW1.06In / 27mm (07-20-028-0-3)
- IGUS Cable Carrier, Mini, Open, OW1.93In/ 49mm (15-038-075-0-1)
- IGUS Cable Carrier, Med, Open, OW3.66In / 93mm (250-07-100-0-1)
- IGUS Cable Carrier, Med, Tube, OW3.74In / 95mm (3480-075-200-0-1)
- IGUS Cable Carrier, Med, Open, OW7.68In / 195mm (350-175-150-0-1)
- IGUS Cable Carrier, Med, Open, OW4.57In / 116mm (27-10-100-0-1)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1-3/4 in., 10 ft (I-PIST-48B-10)
- Igus Cable Carriers