Shop All Cable Carriers
Igus
Vertical Separators, Med, OW
Mfr # 301
Zoro # G2129136
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Width 0.6 in
- Includes Vertical Seperators
- Type Medium
- For Use With 6KGL7, 6KGL8, 6KGL9, 6KGN0, 6KGN1, 6KGN2, 6KGN3, 6KGN4, 6KGN5, 6KGN6, 6KGN7, 6KGN8, 6KGN9, 6KGP0, 6KGP1, 6KGP2, 6KGP3, 6KGP4, 6KGP5, 6KGP6, 6KGP7, 6KGP8, 6KGP9, 6KGR0, 6KGR1, 6KGR2, 6KGR3, 6KGR4, 6KGR5, 6KGR6, 6KGR7, 6KGR8, 6KGR9, 6KGT0, 6KGT1, 6KGT2
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # 301
- Zoro # G2129136
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 0.6 in |
For Carrier Outside Height | 2.52 in |
Accessory Height | 1.77 in |
Accessory Length | 0.55 in |
Accessory Width | 0.6 in |
Details
Item | Vertical Separators |
Includes | Vertical Seperators |
Type | Medium |
For Use With | 6KGL7, 6KGL8, 6KGL9, 6KGN0, 6KGN1, 6KGN2, 6KGN3, 6KGN4, 6KGN5, 6KGN6, 6KGN7, 6KGN8, 6KGN9, 6KGP0, 6KGP1, 6KGP2, 6KGP3, 6KGP4, 6KGP5, 6KGP6, 6KGP7, 6KGP8, 6KGP9, 6KGR0, 6KGR1, 6KGR2, 6KGR3, 6KGR4, 6KGR5, 6KGR6, 6KGR7, 6KGR8, 6KGR9, 6KGT0, 6KGT1, 6KGT2 |
Color | Black |
Crossbar Material | Igumid TE |
Series | 3500 |
Accessory Material | Plastic |
Description
Vertical Separators, Outside Width 0.6 in, Crossbar Material Igumid TE, For Use With 6KGL7, 6KGL8, 6KGL9, 6KGN0, 6KGN1, 6KGN2, 6KGN3, 6KGN4, 6KGN5, 6KGN6, 6KGN7, 6KGN8, 6KGN9, 6KGP0, 6KGP1, 6KGP2, 6KGP3, 6KGP4, 6KGP5, 6KGP6, 6KGP7, 6KGP8, 6KGP9, 6KGR0, 6KGR1, 6KGR2, 6KGR3, 6KGR4, 6KGR5, 6KGR6, 6KGR7, 6KGR8, 6KGR9, 6KGT0, 6KGT1, 6KGT2, Includes Vertical Seperators, Type Medium, Accessory Height 1.77 in, Accessory Length 0.55 in, Accessory Material Plastic, Accessory Width 0.6 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Outdoor RF Protector, Dc-6.9 Ghz, Dc Pass, 90W, Imax 20Ka, Female-Female N Connector (P8AX25-6G-N/FF)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie Brown (W-75-QRL-BN)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 2P 25A (6GNR6)
- ZORO SELECT Raised Indicator Light, Red, 120V (20C854)
- IGUS Mounting Brkt, Micro, Open, OW1.06In / 27mm (060-20-12PZ)
- IGUS Cable Carrier, Med, Tube, OW2.13In / 54mm (2480-03-100-0-1)
- IGUS Cable Carrier, Med, Open, OW7.68In / 195mm (350-175-100-0-4)
- IGUS Cable Carrier, Med, Open, OW4.69In / 119mm (250-10-055-0-4)
- IGUS Cable Carrier, Med, Tube, OW2.87In / 73mm (2480-05-125-0-4)
- IGUS Cable Carrier, Med, Open, OW3.66In / 93mm (250-07-100-0-4)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/4 in., 25 ft (I-PIST-23B-25)
- Igus Cable Carriers