Shop All Cable Carriers
Igus
Vertical Separators, Med, OW
Mfr # 201-10
Zoro # G1817864
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Width 0.4 in
- Includes Vertical Seperators
- For Use With 6JHE3, 6JHE4, 6JHE5, 6JHE6, 6JHE7, 6JHE8, 6JHE9, 6JHF0, 6JHF1, 6JHF2, 6JHF3, 6JHF4, 6JHF5, 6JHF6, 6JHF7, 6KGE3, 6KGE4, 6KGE5, 6KGE6, 6KGE7, 6KGE8, 6KGE9, 6KGF0, 6KGF1, 6KGF2, 6KGF3, 6KGF4, 6KGF5, 6KGF6, 6KGF7, 6KGF8, 6KGF9, 6KGG0, 6KGG1, 6KGG2, 6KGG3, 6KGG4, 6KGG5, 6KGG6, 6KGG7
- Type Medium
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igus
- MFR # 201-10
- Zoro # G1817864
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 0.4 in |
Accessory Width | 0.4 in |
Accessory Length | 0.39 in |
For Carrier Outside Height | 1.38 in |
Accessory Height | 0.98 in |
Details
Item | Vertical Separators |
Includes | Vertical Seperators |
For Use With | 6JHE3, 6JHE4, 6JHE5, 6JHE6, 6JHE7, 6JHE8, 6JHE9, 6JHF0, 6JHF1, 6JHF2, 6JHF3, 6JHF4, 6JHF5, 6JHF6, 6JHF7, 6KGE3, 6KGE4, 6KGE5, 6KGE6, 6KGE7, 6KGE8, 6KGE9, 6KGF0, 6KGF1, 6KGF2, 6KGF3, 6KGF4, 6KGF5, 6KGF6, 6KGF7, 6KGF8, 6KGF9, 6KGG0, 6KGG1, 6KGG2, 6KGG3, 6KGG4, 6KGG5, 6KGG6, 6KGG7 |
Type | Medium |
Color | Black |
Crossbar Material | Igumid TE |
Accessory Material | Plastic |
Series | 2500AG |
Description
Vertical Separators, Outside Width 0.4 in, Crossbar Material Igumid TE, For Use With 6JHE3, 6JHE4, 6JHE5, 6JHE6, 6JHE7, 6JHE8, 6JHE9, 6JHF0, 6JHF1, 6JHF2, 6JHF3, 6JHF4, 6JHF5, 6JHF6, 6JHF7, 6KGE3, 6KGE4, 6KGE5, 6KGE6, 6KGE7, 6KGE8, 6KGE9, 6KGF0, 6KGF1, 6KGF2, 6KGF3, 6KGF4, 6KGF5, 6KGF6, 6KGF7, 6KGF8, 6KGF9, 6KGG0, 6KGG1, 6KGG2, 6KGG3, 6KGG4, 6KGG5, 6KGG6, 6KGG7, Includes Vertical Seperators, Type Medium, Accessory Height 0.98 in, Accessory Length 0.39 in, Accessory Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle Flush Mnt 50A (R20-05206-S10)
- WIREMOLD Tee Fitting, Ivory, Steel (V2415M)
- WIEGMANN Carbon Steel Gutter Enclosure, 8 in H, 24 in D, NEMA 3R (RSCG080824)
- DAYTON Push Button operator, 22 mm, Black (30G096)
- IGUS Cable Carrier, Med, Open, OW2.87In / 73mm (250-05-100-0-4)
- IGUS Cable Carrier, Med, Open, OW2.87In / 73mm (250-05-125-0-1)
- IGUS Cable Carrier, Med, Tube, OW2.87In / 73mm (2480-05-100-0-4)
- IGUS Mounting Brkt, Med, OW5.31In / 135mm (3115-12PZB)
- IGUS Cable Carrier, E2 Micro E2-10, 10X28mm, 1ft (E2-10-10-028-0)
- IGUS Cable Carrier, Med, Open, OW3.58In / 91mm (27-07-150-0-4)
- IGUS Mounting Brkt, Mini, Open, OW1.42In / 36mm (1025-12PZ)
- Igus Cable Carriers