Shop All Slewing Bearings
Igus
Slewing Ring Bearing, RPM 80
Mfr # PRT-01-200
Zoro # G8000702
product price: $822.99
/ea
Free Shipping & Returns
$822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension I (mm) M6
- Material Aluminum
- Static Radial Load (Lbs.) 7868
- Dimension C (mm) 215
- Axial Rigidity (N) 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # PRT-01-200
- Zoro # G8000702
- Country of Origin Germany
- Category Slewing Bearings
Dimensions
Dimension I (mm) | M6 |
Dimension C (mm) | 215 |
Dimension K (mm) | 6.6 |
Dimension F (mm) | 38 |
Dimension A (mm) | 300 |
Dimension G (mm) | 15 |
Dimension M (mm) | 137 |
Dimension D (mm) | 200 |
Dimension L (mm) | DIN 912 M6 |
Dimension B (mm) | 285 |
Dimension H (mm) | 16X22.5 |
Dimension E (mm) | 274 |
Dimension N (mm) | 124 |
Dimension O (mm) | 7 |
Dimension J (mm) | M6 |
Outside Mounting Hole Size | 6.6mm |
Outside Dia. | 300 mm |
Inside Dia. | 200 mm |
Inside Mounting Hole Size | M6 |
Width | 38 mm |
Overall Width | 38 mm |
Inside Mount Hole Size | M6 |
Outside Diameter | 274 mm |
Outside Bolt Circle Diameter | 6 19/32 mm |
Outside Mount Hole Size | 6.6mm |
Bore Diameter | 200 mm |
Description
Slewing Ring Bearing, Bore Diameter 200 mm, Maximum Speed 80 RPM, Moment Rating 2,803 ft-lb, Outside Diameter 274 mm, Overall Width 38 mm, Seal Type Not Applicable, System of Measurement Metric, Gear Type No Gear, Application Assembly Stations, Automation, Conveyors, Renewable Energy, Stage and Lighting Technology, Bearing Insert Type Plain Sleeve, Closure Sealed, Dynamic Axial Load Capacity 6,744 lbf, Dynamic Radial Load Capacity 2,248 lbf, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMRAD ENGINEERING ROUND MOTOR RUN CAPACITOR, 25/5 MFD, 370/440 VAC (USA2225)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 18 In (QS 3/4 L 18)
- SPEEDAIRE Air Cylinder, 4 in Bore, 8 in Stroke, Round Body Double Acting (5VNC0)
- CENTURY Pool Pump Motor, 3-Phase, 2 HP, 48Y Frame, 3,450 Nameplate RPM (Q3202)
- IGUS Slewing Ring Bearing, RPM 250 (PRT-02-20-AL)
- IGUS Slewing Ring Bearing, RPM 120 (PRT-02-60-AL)
- IGUS Slewing Ring Bearing, RPM 150 (PRT-01-100)
- IGUS Slewing Ring Bearing, RPM 250 (PRT-01-30)
- IGUS Slewing Ring Bearing, RPM 200 (PRT-02-30-AL)
- IGUS Slewing Ring Bearing, RPM 50 (PRT-01-300)
- Igus Plain Bearings