Shop All Slewing Bearings
Igus
Slewing Ring Bearing, RPM 50
Mfr # PRT-01-300
Zoro # G7974513
product price: $2,313.99
/ea
Free Shipping & Returns
$2,313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension J (mm) M8
- Radial Rigidity (N) 65
- Static Radial Load (Lbs.) 10,116
- Dimension M (mm) 205
- Dimension L (mm) DIN 7984 M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # PRT-01-300
- Zoro # G7974513
- Country of Origin Germany
- Category Slewing Bearings
Dimensions
Dimension J (mm) | M8 |
Dimension M (mm) | 205 |
Dimension L (mm) | DIN 7984 M8 |
Dimension A (mm) | 450 |
Dimension K (mm) | 9 |
Dimension C (mm) | 320 |
Dimension G (mm) | 15 |
Dimension I (mm) | 16X22.5 |
Dimension B (mm) | 430 |
Dimension F (mm) | 42 |
Dimension H (mm) | 6X60 |
Dimension E (mm) | 410 |
Dimension O (mm) | 7 |
Dimension D (mm) | 300 |
Dimension N (mm) | 186.6 |
Inside Dia. | 300 mm |
Width | 42 mm |
Outside Dia. | 450 mm |
Outside Mounting Hole Size | 9mm |
Inside Mounting Hole Size | M8 |
Inside Mount Hole Size | M8 |
Outside Mount Hole Size | 9mm |
Outside Bolt Circle Diameter | 9 mm |
Overall Width | 42 mm |
Bore Diameter | 300 mm |
Outside Diameter | 410 mm |
Description
Slewing Ring Bearing, Bore Diameter 300 mm, Maximum Speed 50 RPM, Moment Rating 3,688 ft-lb, Outside Diameter 410 mm, Overall Width 42 mm, Seal Type Not Applicable, System of Measurement Metric, Gear Type No Gear, Application Assembly Stations, Automation, Conveyors, Renewable Energy, Stage and Lighting Technology, Bearing Insert Type Plain Sleeve, Closure Sealed, Dynamic Axial Load Capacity 20,232 lbf, Dynamic Radial Load Capacity 6,070 lbf, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 2-Bolt, Ball, 1/2" Bore (SBLF201-8G)
- DIXON Steel 3500 Male Nipple, 1/2"NPT, 3/4" Hose (3513)
- ZORO SELECT FHP Sheave, BK55 x 1 (BK551)
- SMC Vacuum Buffer, Rotating, 51mm (ZPB2J10-B5)
- IGUS Slewing Ring Bearing, RPM 250 (PRT-01-30)
- IGUS Slewing Ring Bearing, RPM 150 (PRT-01-100)
- IGUS Slewing Ring Bearing, Max RPM 200 (PRT-01-60)
- IGUS Slewing Ring Bearing, RPM 80 (PRT-01-200)
- IGUS Slewing Ring Bearing, RPM 200 (PRT-02-30-AL)
- IGUS Slewing Ring Bearing, RPM 120 (PRT-02-60-AL)
- Igus Slewing Bearings