Shop All Slewing Bearings
Igus
Slewing Ring Bearing, RPM 250
Mfr # PRT-01-30
Zoro # G8220852
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dynamic Axial Load (Lbs.) 1573
- Axial Rigidity (N) 100
- Dimension C (mm) 42.5
- Dimension B (mm) 91
- Dimension F (mm) 29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # PRT-01-30
- Zoro # G8220852
- Country of Origin Germany
- Category Slewing Bearings
Dimensions
Dimension C (mm) | 42.5 |
Dimension B (mm) | 91 |
Dimension F (mm) | 29 |
Dimension G (mm) | 10 |
Dimension N (mm) | 29 |
Dimension A (mm) | 100 |
Dimension I (mm) | 8x45 |
Dimension J (mm) | M4 |
Dimension O (mm) | 4.5 |
Dimension M (mm) | 41 |
Dimension E (mm) | 82 |
Dimension L (mm) | DIN7984M4 |
Dimension D (mm) | 30 |
Dimension K (mm) | 4.5 |
Dimension H (mm) | 8X45 |
Inside Mounting Hole Size | M4 |
Outside Mounting Hole Size | 4.5mm |
Outside Dia. | 100 mm |
Inside Dia. | 30 mm |
Width | 29 mm |
Inside Mount Hole Size | M4 |
Bore Diameter | 30 mm |
Outside Mount Hole Size | 4.5mm |
Outside Diameter | 82 mm |
Overall Width | 29 mm |
Outside Bolt Circle Diameter | 4 1/2 mm |
Description
Slewing Ring Bearing, Bore Diameter 30 mm, Maximum Speed 250 RPM, Moment Rating 147 ft-lb, Outside Diameter 82 mm, Overall Width 29 mm, Seal Type Not Applicable, System of Measurement Metric, Gear Type No Gear, Application Assembly Stations, Automation, Conveyors, Renewable Energy, Stage and Lighting Technology, Bearing Insert Type Plain Sleeve, Closure Sealed, Dynamic Axial Load Capacity 1,574 lbf, Dynamic Radial Load Capacity 337 lbf, Housing Material Aluminum, Housing Material Finish Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 4 In Bore, 16 In Stroke (218-365)
- DIVERSITECH Motor Start Capacitor, 110/125 VAC (124-156)
- CONTINENTAL Air Hose, 1/4" ID x 250 ft., Black (IGBK02530-250)
- EATON AEROQUIP Hydraulic Hose, 1-1/2 In, 25 ft. (FC619-24-25)
- IGUS Slewing Ring Bearing, RPM 80 (PRT-01-200)
- IGUS Slewing Ring Bearing, Max RPM 200 (PRT-01-60)
- IGUS Slewing Ring Bearing, RPM 200 (PRT-02-30-AL)
- IGUS Slewing Ring Bearing, RPM 150 (PRT-01-100)
- IGUS Slewing Ring Bearing, RPM 120 (PRT-02-60-AL)
- IGUS Slewing Ring Bearing, RPM 250 (PRT-02-20-AL)
- Igus Slewing Bearings