Shop All Slewing Bearings
Igus
Slewing Ring Bearing, RPM 150
Mfr # PRT-01-100
Zoro # G7963776
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension I (mm) M5
- Dimension A (mm) 185
- Dimension M (mm) 80
- Dimension D (mm) 100
- Dimension F (mm) 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # PRT-01-100
- Zoro # G7963776
- Country of Origin Germany
- Category Slewing Bearings
Dimensions
Dimension I (mm) | M5 |
Dimension A (mm) | 185 |
Dimension M (mm) | 80 |
Dimension D (mm) | 100 |
Dimension F (mm) | 34 |
Dimension E (mm) | 160 |
Dimension K (mm) | 5.5 |
Dimension N (mm) | 69 |
Dimension B (mm) | 170 |
Dimension O (mm) | 5.5 |
Dimension H (mm) | 16X22.5 |
Dimension J (mm) | M5 |
Dimension L (mm) | DIN 912 M5 |
Dimension C (mm) | 112 |
Dimension G (mm) | 12 |
Outside Mounting Hole Size | 5.5mm |
Inside Dia. | 100 mm |
Inside Mounting Hole Size | M5 |
Width | 34 mm |
Outside Dia. | 185 mm |
Outside Mount Hole Size | 5.5mm |
Inside Mount Hole Size | M5 |
Outside Bolt Circle Diameter | 5 1/2 mm |
Bore Diameter | 100 mm |
Overall Width | 34 mm |
Outside Diameter | 160 mm |
Description
Slewing Ring Bearing, Bore Diameter 100 mm, Maximum Speed 150 RPM, Moment Rating 1,106 ft-lb, Outside Diameter 160 mm, Overall Width 34 mm, Seal Type Not Applicable, System of Measurement Metric, Gear Type No Gear, Application Assembly Stations, Automation, Conveyors, Renewable Energy, Stage and Lighting Technology, Bearing Insert Type Plain Sleeve, Closure Sealed, Dynamic Axial Load Capacity 3,597 lbf, Dynamic Radial Load Capacity 1,124 lbf, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 482576N (482576N)
- KHK GEARS Molded Plastic Worm Wheels (DG0.8-40R1)
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt B Type, 21/32" x 41" - BX41 (BX41)
- D&D 250" Outside Length, 5/8" Top Width, 1 Ribs (5V2500)
- IGUS Slewing Ring Bearing, RPM 80 (PRT-01-200)
- IGUS Slewing Ring Bearing, RPM 250 (PRT-02-20-AL)
- IGUS Slewing Ring Bearing, RPM 120 (PRT-02-60-AL)
- IGUS Slewing Ring Bearing, RPM 250 (PRT-01-30)
- IGUS Slewing Ring Bearing, RPM 50 (PRT-01-300)
- IGUS Slewing Ring Bearing, Max RPM 200 (PRT-01-60)
- SILVERTHIN BEARING Slewing Ring Bearing, Carbon Steel (SK6-29PZ)
- Igus Plain Bearings