Shop All Slewing Bearings
Igus
Slewing Ring Bearing, RPM 120
Mfr # PRT-02-60-AL
Zoro # G8223354
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension H (mm) 6X60
- Dimension F (mm) 30
- Dimension G (mm) 10
- Dimension I (mm) 20x18
- Dimension E (mm) 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # PRT-02-60-AL
- Zoro # G8223354
- Country of Origin Germany
- Category Slewing Bearings
Dimensions
Dimension H (mm) | 6X60 |
Dimension F (mm) | 30 |
Dimension G (mm) | 10 |
Dimension I (mm) | 20x18 |
Dimension E (mm) | 130 |
Dimension B (mm) | 145 |
Dimension C (mm) | 86 |
Dimension D (mm) | 60 |
Dimension K (mm) | 5.5 |
Dimension L (mm) | DIN 931 M5x25 |
Dimension A (mm) | 160 |
Width | 30 mm |
Outside Dia. | 160 mm |
Outside Mounting Hole Size | 5.5mm |
Inside Mounting Hole Size | M5 |
Inside Dia. | 60 mm |
Outside Mount Hole Size | 5.5mm |
Bore Diameter | 60 mm |
Overall Width | 30 mm |
Outside Bolt Circle Diameter | 5 1/2 mm |
Inside Mount Hole Size | M5 |
Outside Diameter | 130 mm |
Description
Slewing Ring Bearing, Bore Diameter 60 mm, Maximum Speed 120 RPM, Moment Rating 147 ft-lb, Outside Diameter 130 mm, Overall Width 30 mm, Seal Type Not Applicable, System of Measurement Metric, Gear Type No Gear, Application Assembly Stations, Automation, Conveyors, Renewable Energy, Stage and Lighting Technology, Bearing Insert Type Plain Sleeve, Closure Sealed, Dynamic Axial Load Capacity 2,698 lbf, Dynamic Radial Load Capacity 629 lbf, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADNGF-12-5-P-A (ADNGF-12-5-P-A)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-2-1/2-XB)
- DAYTON Shutter Motor, 460 Volt (2FTW4)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 15 gal 2-HP 220V (15020C-22060)
- IGUS Slewing Ring Bearing, RPM 50 (PRT-01-300)
- IGUS Slewing Ring Bearing, RPM 80 (PRT-01-200)
- IGUS Slewing Ring Bearing, Max RPM 200 (PRT-01-60)
- IGUS Slewing Ring Bearing, RPM 250 (PRT-02-20-AL)
- IGUS Slewing Ring Bearing, RPM 200 (PRT-02-30-AL)
- IGUS Slewing Ring Bearing, RPM 150 (PRT-01-100)
- IGUS Slewing Ring Bearing, RPM 250 (PRT-01-30)
- Igus Plain Bearings