Shop All Slewing Bearings
Igus
Slewing Ring Bearing, RPM 100
Mfr # PRT-01-150
Zoro # G8290055
product price: $709.99
/ea
Free Shipping & Returns
$709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension L (mm) DIN 912 M5
- Radial Rigidity (N) 65
- Dimension A (mm) 250
- Dimension M (mm) 110
- Dimension I (mm) M5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # PRT-01-150
- Zoro # G8290055
- Country of Origin Germany
- Category Slewing Bearings
Dimensions
Dimension L (mm) | DIN 912 M5 |
Dimension A (mm) | 250 |
Dimension M (mm) | 110 |
Dimension I (mm) | M5 |
Dimension K (mm) | 5.5 |
Dimension E (mm) | 220 |
Dimension O (mm) | 5.5 |
Dimension C (mm) | 165 |
Dimension N (mm) | 96.5 |
Dimension F (mm) | 35 |
Dimension G (mm) | 12 |
Dimension H (mm) | 16X22.5 |
Dimension D (mm) | 150 |
Dimension B (mm) | 235 |
Dimension J (mm) | M5 |
Outside Dia. | 250 mm |
Width | 35 mm |
Inside Dia. | 150 mm |
Outside Mounting Hole Size | 5.5mm |
Inside Mounting Hole Size | M5 |
Inside Mount Hole Size | M5 |
Outside Bolt Circle Diameter | 5 1/2 mm |
Overall Width | 35 mm |
Bore Diameter | 150 mm |
Outside Diameter | 220 mm |
Outside Mount Hole Size | 5.5mm |
Description
Slewing Ring Bearing, Bore Diameter 150 mm, Maximum Speed 100 RPM, Moment Rating 1,475 ft-lb, Outside Diameter 220 mm, Overall Width 35 mm, Seal Type Not Applicable, System of Measurement Metric, Gear Type No Gear, Application Assembly Stations, Automation, Conveyors, Renewable Energy, Stage and Lighting Technology, Bearing Insert Type Plain Sleeve, Closure Sealed, Dynamic Axial Load Capacity 5,620 lbf, Dynamic Radial Load Capacity 1,798 lbf, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Right Angle Flow Control, 5/32 " OD X 1/8" NPT (GSCU 53-02)
- ZORO SELECT Clamp, Double Bolt (3LZ30)
- SKF SKF-6307 2Z/C3, Single Row Ball Brgs, 6307 2ZC3 (6307 2Z/C3)
- NTN Pillow Block Bearing, Ball, 1-3/8" Bore (UCP-1.3/8M)
- IGUS Slewing Ring Bearing, RPM 150 (PRT-01-100)
- IGUS Slewing Ring Bearing, RPM 50 (PRT-01-300)
- IGUS Slewing Ring Bearing, RPM 250 (PRT-01-30)
- IGUS Slewing Ring Bearing, RPM 200 (PRT-02-30-AL)
- IGUS Slewing Ring Bearing, RPM 120 (PRT-02-60-AL)
- IGUS Slewing Ring Bearing, RPM 250 (PRT-02-20-AL)
- Igus Plain Bearings