Shop All Slewing Bearings
Igus
Slewing Ring Bearing, Max RPM 200
Mfr # PRT-01-60
Zoro # G8996741
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension L (mm) DIN 912 M5
- Axial Rigidity (N) 300
- Dimension I (mm) 20x18
- Dimension J (mm) M5
- Dimension O (mm) 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # PRT-01-60
- Zoro # G8996741
- Country of Origin Germany
- Category Slewing Bearings
Dimensions
Dimension L (mm) | DIN 912 M5 |
Dimension I (mm) | 20x18 |
Dimension J (mm) | M5 |
Dimension O (mm) | 4.5 |
Dimension H (mm) | 20X18 |
Dimension M (mm) | 65 |
Dimension D (mm) | 60 |
Dimension C (mm) | 74 |
Dimension A (mm) | 160 |
Dimension F (mm) | 33 |
Dimension E (mm) | 130 |
Dimension N (mm) | 51.5 |
Dimension G (mm) | 10 |
Dimension K (mm) | 5.5 |
Dimension B (mm) | 145 |
Inside Dia. | 60 mm |
Outside Dia. | 160 mm |
Inside Mounting Hole Size | M5 |
Outside Mounting Hole Size | 5.5mm |
Width | 33 mm |
Outside Bolt Circle Diameter | 5 1/2 mm |
Outside Mount Hole Size | 5.5mm |
Outside Diameter | 130 mm |
Bore Diameter | 60 mm |
Overall Width | 33 mm |
Inside Mount Hole Size | M5 |
Description
Slewing Ring Bearing, Bore Diameter 60 mm, Maximum Speed 200 RPM, Moment Rating 590 ft-lb, Outside Diameter 130 mm, Overall Width 33 mm, Seal Type Not Applicable, System of Measurement Metric, Gear Type No Gear, Application Assembly Stations, Automation, Conveyors, Renewable Energy, Stage and Lighting Technology, Bearing Insert Type Plain Sleeve, Closure Sealed, Dynamic Axial Load Capacity 3,372 lbf, Dynamic Radial Load Capacity 674 lbf, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 15106 2PC COLLAR 1/4INCH, Tapered Roller Bearing Cone 10625 In Id X 08125 In W (15106 2PC COLLAR 1/4INCH)
- VIBCO Vibrator Mtg Bracket (VMW-2)
- HONEYWELL 802360La 120V Motor For (802360LA)
- FESTO Swivel Flange CRSNCS-50 (CRSNCS-50)
- IGUS Slewing Ring Bearing, RPM 250 (PRT-02-20-AL)
- IGUS Slewing Ring Bearing, RPM 200 (PRT-02-30-AL)
- IGUS Slewing Ring Bearing, RPM 250 (PRT-01-30)
- IGUS Slewing Ring Bearing, RPM 80 (PRT-01-200)
- IGUS Slewing Ring Bearing, RPM 120 (PRT-02-60-AL)
- IGUS Slewing Ring Bearing, RPM 150 (PRT-01-100)
- IGUS Slewing Ring Bearing, RPM 50 (PRT-01-300)
- Igus Plain Bearings