Shop All Linear Sleeve Bearing
Igus
Sleeve Bearing, 7/16 IDx1/2 In L, PK5
Mfr # GSI-0708-08
Zoro # G1845803
product price: $8.15
/pk 5, $1.63/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 7/16 in
- Outside Dia. 9/16 in
- Material Plastic
- Lubrication No Lube System
- Temp. Range (F) -40 Degrees to 266 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # GSI-0708-08
- Zoro # G1845803
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 7/16 in |
Outside Dia. | 9/16 in |
Length | 1/2 in |
Inside Diameter | 7/16 in |
Outside Diameter | 17/32 in |
Bore Diameter | 7/16 in |
Overall Length | 1/2 in |
For Shaft Size | 0.4355 to 0.4365 in |
Bevel Length | 0.019 in |
Bore Diameter Tolerance | +0.000 to +0.018 mm |
Description
Sleeve Bearing, Bore Diameter 7/16 in, For Environment Vacuum, For Housing Bore Range 0.5309 to 0.5316 in, For Shaft Size 0.4355 to 0.4365 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 428 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 17/32 in, Overall Length 1/2 in, Plain Bearing Material Polymer, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 45 x 65 x 8 mm., Nitrile Rubber (456508TC)
- DAYTON 5V1700 V-Belt, 170" Outside Length, 5/8" Top Width, 1 Ribs (13V756)
- SKF Radial Ball Bearing, Sealed, 20mm Bore Dia (6304 2RSNR JEM)
- WEG 00236OS1BJPR56J-S, 2 HP, 3600 RPM, ODP, 56J FRAME, 115/208-230 VOLTS (00236OS1BJPR56J-S)
- IGUS Sleeve Bearing, 2 IDx1 In L, PK2 (GSI-3235-16)
- IGUS Flanged Bearing, 7/8 IDx1 In L, PK3 (GFI-1416-16)
- IGUS Sleeve Bearing, 3/4 IDx1 In L, PK3 (GSI-1214-16)
- IGUS Flanged Bearing, 1/4 IDx1/2 In L, PK5 (TFI-0405-08)
- IGUS Flanged Bearing, 5/16 IDx1/2 In L, PK5 (RFI-0507-08)
- IGUS Sleeve Bearing, 1 IDx3/4 In L, PK5 (RSI-1620-12)
- NB OF AMERICA NB Corp Stainless Steel Closed Linear Bearing W/Seals, 1-1/2inID, 3inL (SWS24UU)
- Igus Linear Sleeve Bearing