Shop All Linear Sleeve Bearing
Igus
Sleeve Bearing, 5/16 IDx3/4 In L, PK5
Mfr # GSI-0506-12
Zoro # G2589115
original price:
$11.79
10% off
new price: $10.59
/pk 5, $2.12/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/16 in
- Outside Dia. 3/8 in
- Material Plastic
- Length 3/4 in
- Max. Pv 12,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # GSI-0506-12
- Zoro # G2589115
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 5/16 in |
Outside Dia. | 3/8 in |
Length | 3/4 in |
Inside Diameter | 5/16 in |
Outside Diameter | 3/8 in |
Overall Length | 3/4 in |
Bore Diameter Tolerance | +0.000 to +0.015 mm |
Bore Diameter | 5/16 in |
Bevel Length | 0.019 in |
For Shaft Size | 0.3106 to 0.3115 in |
Description
Sleeve Bearing, Bore Diameter 5/16 in, For Environment Vacuum, For Housing Bore Range 0.3747 to 0.3753 in, For Shaft Size 0.3106 to 0.3115 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 428 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 3/8 in, Overall Length 3/4 in, Plain Bearing Material Polymer, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS FHP Sheave, AK39-QT (AK39)
- DAYTON 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (194159.00)
- 3-IN-ONE Dry Lubricant, -50 to 500F, 4 Oz. (120022)
- TIMKEN Radial Bearing, Open, 20mm Bore (204K)
- IGUS Sleeve Bearing, 3/8 IDx1/2 In L, PK2 (TSI-0607-08)
- IGUS Flanged Bearing, 1 1/2 IDx1 In L, PK3 (GFI-2426-16)
- IGUS Sleeve Bearing, 3/8 IDx3/4 In L, PK2 (TSI-0607-12)
- IGUS Flanged Bearing, 3/4 IDx3/4 In L, PK5 (RFI-1214-12)
- IGUS Flanged Bearing, 3/8 IDx1/6 In L, PK5 (GFI-0607-04)
- IGUS Flanged Bearing, 1 IDx1 1/2 In L, PK5 (RFI-1620-24)
- IGUS Sleeve Bearing, 1 IDx3/4 In L, PK5 (RSI-1620-12)
- Igus Plain Bearings