Shop All Linear Sleeve Bearing
Igus
Sleeve Bearing, 5/16 IDx1/4 In L, PK5
Mfr # GSI-0506-04
Zoro # G2165064
product price: $7.69
/pk 5, $1.54/ea
Sold in multiples of 3 for $23.07
$23.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/16 in
- Outside Dia. 3/8 in
- Material Plastic
- Max. Pv 12,000 lb/sq in-fpm
- Temp. Range (F) -40 Degrees to 266 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # GSI-0506-04
- Zoro # G2165064
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 5/16 in |
Outside Dia. | 3/8 in |
Length | 1/4 in |
Outside Diameter | 3/8 in |
Inside Diameter | 5/16 in |
Overall Length | 1/4 in |
For Shaft Size | 0.3106 to 0.3115 in |
Bore Diameter Tolerance | +0.000 to +0.015 mm |
Bevel Length | 0.019 in |
Bore Diameter | 5/16 in |
Description
Sleeve Bearing, Bore Diameter 5/16 in, For Environment Vacuum, For Housing Bore Range 0.3747 to 0.3753 in, For Shaft Size 0.3106 to 0.3115 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 428 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 3/8 in, Overall Length 1/4 in, Plain Bearing Material Polymer, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADN-25-15-A-P-A (ADN-25-15-A-P-A)
- ENERPAC HB9206Q, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HB9206Q)
- HANKISON Filter, Wall Mount Bracket, NGF (WMK-1)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 1/8 in Thread (6AFH3)
- IGUS Sleeve Bearing, 1 IDx1 In L, PK3 (GSI-1618-16)
- IGUS Sleeve Bearing, 3/8 IDx3/4 In L, PK5 (RSI-0608-12)
- IGUS Sleeve Bearing, 1 3/8 IDx1 In L, PK2 (GSI-2224-16)
- IGUS Flanged Bearing, 1 1/2 IDx1 In L, PK3 (GFI-2426-16)
- IGUS Flanged Bearing, 5/8 IDx3/4 In L, PK5 (RFI-1012-12)
- IGUS Flanged Bearing, 7/8 IDx3/4 In L, PK3 (GFI-1416-12)
- IGUS Flanged Bearing, 3/4 IDx1 1/2 In L, PK5 (RFI-1216-24)
- Igus Linear Sleeve Bearing