Shop All Linear Sleeve Bearing
Igus
Sleeve Bearing, 3/8 IDx1/2 In L, PK5
Mfr # RSI-0608-08
Zoro # G1938562
product price: $8.49
/pk 5, $1.70/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Material Plastic
- Max. Pv 8,700 lb/sq in-fpm
- Temp. Range (F) -58 Degrees to 194 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # RSI-0608-08
- Zoro # G1938562
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Length | 1/2 in |
Outside Diameter | 1/2 in |
Inside Diameter | 3/8 in |
Bore Diameter | 3/8 in |
For Shaft Size | 0.3734 to 0.3748 in |
Bore Diameter Tolerance | +0.000 to +0.015 mm |
Bevel Length | 0.019 in |
Overall Length | 1/2 in |
Description
Sleeve Bearing, Bore Diameter 3/8 in, For Environment Vacuum, For Housing Bore Range 0.5 to 0.5017 in, For Shaft Size 0.3734 to 0.3748 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 230 Degrees F, Minimum Temperature -58 Degrees F, Outside Diameter 1/2 in, Overall Length 1/2 in, Plain Bearing Material Polymer, System of Measurement Inch, Application Fitness/Physical Therapy Equipment, Furniture/Industrial Design, Model Building, Bevel Length 0.019 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (10FFP50)
- SUNEX Universal Joint, 1/4" Drive (1800)
- DIXON Female to indust. Plug, (F)NPT, 1/2, Steel (D4F6)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 06B Chain Size, 16 # of Teeth (06BS16H X 20)
- IGUS Sleeve Bearing, 1 3/8 IDx1 In L, PK2 (GSI-2224-16)
- IGUS Flanged Bearing, 3/4 IDx1/2 In L, PK3 (GFI-1214-08)
- IGUS Flanged Bearing, 2 1/2 IDx2 In L, PK3 (GFI-4043-32)
- IGUS Sleeve Bearing, 1 IDx1/2 In L, PK2 (TSI-1618-08)
- IGUS Flanged Bearing, 3/4 IDx3/4 In L, PK2 (TFI-1214-12)
- IGUS Flanged Bearing, 3/4 IDx3/4 In L, PK3 (GFI-1214-12)
- IGUS Flanged Bearing, 1/2 IDx5/8 In L, PK5 (RFI-0810-10)
- Igus Linear Sleeve Bearing