Shop All Linear Sleeve Bearing
Igus
Sleeve Bearing, 3/8 IDx1 In L, PK5
Mfr # RSI-0608-16
Zoro # G1087597
product price: $10.29
/pk 5, $2.06/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Material Plastic
- Max. Pv 8,700 lb/sq in-fpm
- Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # RSI-0608-16
- Zoro # G1087597
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Length | 1 in |
Inside Diameter | 3/8 in |
Outside Diameter | 1/2 in |
Bevel Length | 0.019 in |
Bore Diameter | 3/8 in |
Overall Length | 1 in |
Bore Diameter Tolerance | +0.000 to +0.015 mm |
For Shaft Size | 0.3734 to 0.3748 in |
Description
Sleeve Bearing, Bore Diameter 3/8 in, For Environment Vacuum, For Housing Bore Range 0.5 to 0.5017 in, For Shaft Size 0.3734 to 0.3748 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 230 Degrees F, Minimum Temperature -58 Degrees F, Outside Diameter 1/2 in, Overall Length 1 in, Plain Bearing Material Polymer, System of Measurement Inch, Application Fitness/Physical Therapy Equipment, Furniture/Industrial Design, Model Building, Bevel Length 0.019 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 8/B195 Banded V-Belt, 198" Outside Length, 21/32" Top Width, 7 Ribs (54TY40)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 3.95 inch OD (3B36SH)
- SKF SKF-22216 CC W33, Spherical Roller Brgs, 22216 CC W33 (22216 CC W33)
- DURA-SYNC TORQUE Timing Belt, 8M, 20 x 648mm PL, T81 (648-8M-20)
- IGUS Flanged Bearing, 3/4 IDx3/4 In L, PK3 (GFI-1214-12)
- IGUS Flanged Bearing, 3/4 IDx3/4 In L, PK5 (RFI-1214-12)
- IGUS Sleeve Bearing, 1 IDx1/2 In L, PK2 (TSI-1618-08)
- IGUS Flanged Bearing, 5/16 IDx1/2 In L, PK5 (RFI-0507-08)
- IGUS Flanged Bearing, 5/16 IDx1/5 In L, PK5 (GFI-0506-04)
- IGUS Flanged Bearing, 7/8 IDx1 In L, PK3 (GFI-1416-16)
- PBC LINEAR Linear Sleeve Bearing, ID 3/4 In (PS1216-08)
- Igus Plain Bearings