Shop All Linear Sleeve Bearing
Igus
Sleeve Bearing, 3/4 IDx3/4 In L, PK3
Mfr # GSI-1214-12
Zoro # G0495424
product price: $13.75
/pk 3, $4.58/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/4 in
- Outside Dia. 7/8 in
- Material Plastic
- Max. Pv 12,000 lb/sq in-fpm
- Temp. Range (F) -40 Degrees to 266 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # GSI-1214-12
- Zoro # G0495424
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 7/8 in |
Length | 3/4 in |
Inside Diameter | 3/4 in |
Outside Diameter | 7/8 in |
Overall Length | 3/4 in |
Bore Diameter | 3/4 in |
For Shaft Size | 0.7479 to 0.7491 in |
Bore Diameter Tolerance | +0.000 to +0.021 mm |
Bevel Length | 0.031 in |
Description
Sleeve Bearing, Bore Diameter 3/4 in, For Environment Vacuum, For Housing Bore Range 0.8747 to 0.8755 in, For Shaft Size 0.7479 to 0.7491 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 428 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 7/8 in, Overall Length 3/4 in, Plain Bearing Material Polymer, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel16MJ-16MOR 90 (6801-16-16)
- ENERPAC Motor Zu4 115V Kit (DC8244259SR)
- ENERPAC Plug Bolt M3X05 X 6, 129, Plain (CCA311028-1A)
- LOC-LINE Fixed Mount, 1/2In, PK2 (51895)
- IGUS Sleeve Bearing, 3/4 IDx1 In L, PK5 (RSI-1216-16)
- IGUS Flanged Bearing, 5/16 IDx1/5 In L, PK5 (GFI-0506-04)
- IGUS Sleeve Bearing, 3/4 IDx1 In L, PK3 (GSI-1214-16)
- IGUS Flanged Bearing, 1/4 IDx1/4 In L, PK5 (GFI-0405-04)
- IGUS Flanged Bearing, 3/8 IDx1/2 In L, PK5 (GFI-0607-08)
- IGUS Flanged Bearing, 1/2 IDx5/8 In L, PK5 (RFI-0810-10)
- IGUS Sleeve Bearing, 5/8 IDx1 In L, PK5 (GSI-1011-16)
- Igus Plain Bearings