Shop All Linear Sleeve Bearing
Igus
Sleeve Bearing, 3/4 IDx3/4 In L, PK2
Mfr # TSI-1214-12
Zoro # G2964832
product price: $23.99
/pk 2, $12.00/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/4 in
- Outside Dia. 7/8 in
- Material Plastic
- Temp. Range (F) -149 Degrees to 485 Degrees F
- Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # TSI-1214-12
- Zoro # G2964832
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 7/8 in |
Length | 3/4 in |
Inside Diameter | 3/4 in |
Outside Diameter | 7/8 in |
For Shaft Size | 0.7479 to 0.7491 in |
Overall Length | 3/4 in |
Bevel Length | 0.031 in |
Bore Diameter | 3/4 in |
Description
Sleeve Bearing, Bore Diameter 3/4 in, For Environment Food and Beverage, For Housing Bore Range 0.8747 to 0.8755 in, For Shaft Size 0.7479 to 0.7491 in, Material Group Plastic, Maximum Temperature 599 Degrees F, Minimum Temperature -148 Degrees F, Outside Diameter 7/8 in, Overall Length 3/4 in, Plain Bearing Material Polymer, System of Measurement Inch, Application Aviation, Beverage Production & Packaging, Clean Room, Plastics Processing, Woodworking, Bevel Length 0.031 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, AL075, Aluminum, 1/2" (AL07512)
- KSM Ball Bearing, 22mm OD, 2 Rubber Seals (6900 2RS)
- EATON Soft Start Controller, 240/480VAC, 12A (DS7-342SX012N0-N)
- BELDEN Universal Joint, Bore 1 In, SS (SS-NB-UJ2000X1KB)
- IGUS Flanged Bearing, 1 IDx3/4 In L, PK5 (RFI-1618-12)
- IGUS Flanged Bearing, 1/4 IDx1/2 In L, PK5 (TFI-0405-08)
- IGUS Flanged Bearing, 1 IDx1 1/2 In L, PK2 (TFI-1618-24)
- IGUS Flanged Bearing, 3/16 IDx1/4 In L, PK5 (TFI-0304-04)
- IGUS Sleeve Bearing, 3/4 IDx1 In L, PK3 (GSI-1214-16)
- IGUS Flanged Bearing, 1/2 IDx1/4 In L, PK5 (GFI-0809-04)
- IGUS Sleeve Bearing, 5/16 IDx3/4 In L, PK5 (GSI-0506-12)
- Igus Linear Sleeve Bearing