Shop All Linear Sleeve Bearing
Igus
Sleeve Bearing, 3/4 IDx1 In L, PK5
Mfr # RSI-1216-16
Zoro # G1428262
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/4 in
- Outside Dia. 1 in
- Material Plastic
- Max. Pv 8,700 lb/sq in-fpm
- Lubrication No Lube System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igus
- MFR # RSI-1216-16
- Zoro # G1428262
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 1 in |
Length | 1 in |
Inside Diameter | 3/4 in |
Outside Diameter | 1 in |
Bevel Length | 0.031 in |
Overall Length | 1 in |
For Shaft Size | 0.748 to 0.75 in |
Bore Diameter | 3/4 in |
Bore Diameter Tolerance | +0.000 to +0.021 mm |
Description
Sleeve Bearing, Bore Diameter 3/4 in, For Environment Vacuum, For Housing Bore Range 1 to 1.0008 in, For Shaft Size 0.748 to 0.75 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 230 Degrees F, Minimum Temperature -58 Degrees F, Outside Diameter 1 in, Overall Length 1 in, Plain Bearing Material Polymer, System of Measurement Inch, Application Fitness/Physical Therapy Equipment, Furniture/Industrial Design, Model Building, Bevel Length 0.031 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L920 (4L920)
- D&D Timing Belt, XL, 1 x 10in PL, T50 (100XL100)
- TEMPLACO Mounting Hardware 401KF (401KF)
- SMC Nylon Tubing, OD 8mm, ID 6mm, 20m, Blue (T0806BU-20)
- IGUS Flanged Bearing, 3/4 IDx1 1/2 In L, PK5 (RFI-1216-24)
- IGUS Sleeve Bearing, 1 IDx1 In L, PK3 (GSI-1618-16)
- IGUS Sleeve Bearing, 3/16 IDx3/8 In L, PK5 (GSI-0304-06)
- IGUS Flanged Bearing, 1 IDx3/4 In L, PK5 (RFI-1618-12)
- IGUS Flanged Bearing, 3/4 IDx3/4 In L, PK2 (TFI-1214-12)
- IGUS Flanged Bearing, 1/2 IDx3/4 In L, PK2 (TFI-0809-12)
- IGUS Flanged Bearing, 1 1/2 IDx3/4 In L, PK3 (GFI-2426-12)
- Igus Linear Sleeve Bearing