Shop All Linear Sleeve Bearing
Igus
Sleeve Bearing, 3/16 IDx3/8 In L, PK5
Mfr # GSI-0304-06
Zoro # G3055902
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/16 in
- Outside Dia. 1/4 in
- Material Plastic
- Temp. Range (F) -40 Degrees to 266 Degrees F
- Max. Pv 12,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igus
- MFR # GSI-0304-06
- Zoro # G3055902
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 1/4 in |
Length | 3/8 in |
Inside Diameter | 3/16 in |
Outside Diameter | 1/4 in |
Bore Diameter | 3/16 in |
Overall Length | 3/8 in |
Bevel Length | 0.012 in |
For Shaft Size | 0.1858 to 0.1865 in |
Bore Diameter Tolerance | +0.000 to +0.012 mm |
Description
Sleeve Bearing, Bore Diameter 3/16 in, For Environment Vacuum, For Housing Bore Range 0.2497 to 0.2503 in, For Shaft Size 0.1858 to 0.1865 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 428 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 1/4 in, Overall Length 3/8 in, Plain Bearing Material Polymer, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 15-18 mm (H618)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, 3000 Series (3010-2)
- NTN NTN 6201 2Z 1/2 C3, RadialDeep Groove Ball Brg 127 Mm Id X 32 Mm Od X 10 Mm W Double Shielded, NTN 6201 2Z 12 C3 (6201 2Z 1/2 C3)
- BESTORQ Banded Cogged Belt, 95 in Outside Length, 1.25 in Top Width, 2 Ribs (2/5VX950)
- IGUS Flanged Bearing, 1 1/2 IDx1 1/2 In L, PK3 (GFI-2426-24)
- IGUS Flanged Bearing, 3/16 IDx1/4 In L, PK5 (TFI-0304-04)
- IGUS Flanged Bearing, 3/8 IDx1/6 In L, PK5 (GFI-0607-04)
- IGUS Flanged Bearing, 3/4 IDx1/2 In L, PK3 (GFI-1214-08)
- IGUS Sleeve Bearing, 3/4 IDx1 In L, PK3 (GSI-1214-16)
- IGUS Sleeve Bearing, 3/8 IDx1/2 In L, PK5 (RSI-0608-08)
- IGUS Flanged Bearing, 3/16 IDx1/4 In L, PK5 (GFI-0304-04)
- Igus Plain Bearings