Shop All Linear Sleeve Bearing
Igus
Sleeve Bearing, 3/16 IDx1/4 In L, PK5
Mfr # TSI-0304-04
Zoro # G1828915
product price: $20.29
/pk 5, $4.06/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/16 in
- Outside Dia. 1/4 in
- Material Plastic
- Max. Pv 37,000 lb/sq in-fpm
- Lubrication No Lube System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # TSI-0304-04
- Zoro # G1828915
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 1/4 in |
Length | 1/4 in |
Inside Diameter | 3/16 in |
Outside Diameter | 1/4 in |
Bore Diameter | 3/16 in |
For Shaft Size | 0.1858 to 0.1865 in |
Bevel Length | 0.012 in |
Overall Length | 1/4 in |
Description
Sleeve Bearing, Bore Diameter 3/16 in, For Environment Vacuum, For Housing Bore Range 0.2497 to 0.2503 in, For Shaft Size 0.1858 to 0.1865 in, Material Group Plastic, Maximum Temperature 599 Degrees F, Minimum Temperature -148 Degrees F, Outside Diameter 1/4 in, Overall Length 1/4 in, Plain Bearing Material Polymer, System of Measurement Inch, Application Aviation, Beverage Production and Packaging, Clean Room, Plastics Processing, Woodworking, Bevel Length 0.012 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C90 V-Belt, 94" Outside Length, 7/8" Top Width, 1 Ribs (4FJ22)
- CENTURY Split-Phase Belt Drive Motor, 1/2 HP, 48 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (BF2054)
- CONTINENTAL Straight 3/8 in Hose I.D, 1/4"-18 Thread (PB-NPF-0604)
- DURA-PRIME BAND CLASSICAL Banded Belt, B2, 886 x 131in OC, 12 Band (12/B128)
- IGUS Sleeve Bearing, 2 IDx1 In L, PK2 (GSI-3235-16)
- IGUS Sleeve Bearing, 5/8 IDx1 In L, PK5 (GSI-1011-16)
- IGUS Flanged Bearing, 3/16 IDx1/4 In L, PK5 (TFI-0304-04)
- IGUS Sleeve Bearing, 3/8 IDx1/2 In L, PK2 (TSI-0607-08)
- IGUS Flanged Bearing, 1 IDx1 In L, PK3 (GFI-1618-16)
- IGUS Flanged Bearing, 2 1/2 IDx2 In L, PK3 (GFI-4043-32)
- IGUS Sleeve Bearing, 3/4 IDx1 In L, PK5 (RSI-1216-16)
- Igus Linear Sleeve Bearing