Shop All Linear Sleeve Bearing
Igus
Sleeve Bearing, 1/4 IDx3/4 In L, PK5
Mfr # RSI-0406-12
Zoro # G2750465
product price: $7.89
/pk 5, $1.58/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Material Plastic
- Length 3/4 in
- Max. Pv 8,700 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # RSI-0406-12
- Zoro # G2750465
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Length | 3/4 in |
Inside Diameter | 1/4 in |
Outside Diameter | 3/8 in |
Bore Diameter Tolerance | +0.000 to +0.015 mm |
Bevel Length | 0.019 in |
Overall Length | 3/4 in |
For Shaft Size | 0.2486 to 0.25 in |
Bore Diameter | 1/4 in |
Description
Sleeve Bearing, Bore Diameter 1/4 in, For Environment Vacuum, For Housing Bore Range 0.376 to 0.3766 in, For Shaft Size 0.2486 to 0.25 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 230 Degrees F, Minimum Temperature -58 Degrees F, Outside Diameter 3/8 in, Overall Length 3/4 in, Plain Bearing Material Polymer, System of Measurement Inch, Application Fitness/Physical Therapy Equipment, Furniture/Industrial Design, Model Building, Bevel Length 0.019 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 330H150 (330H150)
- SKF Radial Ball Bearing, Open, 65mm Bore Dia (6313 JEM)
- CONTINENTAL CONTITECH 3/4" x 100 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-100-41)
- BOSTON GEAR Miter Gear-8 Pitch (L123Y)
- IGUS Flanged Bearing, 3/8 IDx1/6 In L, PK5 (GFI-0607-04)
- IGUS Flanged Bearing, 1 IDx1 1/2 In L, PK2 (TFI-1618-24)
- IGUS Sleeve Bearing, 3/8 IDx1 In L, PK5 (RSI-0608-16)
- IGUS Flanged Bearing, 1 IDx3/4 In L, PK5 (RFI-1618-12)
- IGUS Flanged Bearing, 1/4 IDx1/4 In L, PK5 (GFI-0405-04)
- IGUS Flanged Bearing, 1/2 IDx3/8 In L, PK5 (GFI-0809-06)
- NB OF AMERICA NB Corp Stainless Steel Closed Linear Bearing W/Resin Retainer, 1/4inID, 0.75inL (SWS4G)
- Igus Linear Sleeve Bearing