Shop All Linear Sleeve Bearing
Igus
Sleeve Bearing, 1/4 IDx1/4 In L, PK5
Mfr # TSI-0405-04
Zoro # G1020835
product price: $31.35
/pk 5, $6.27/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/4 in
- Outside Dia. 5/16 in
- Material Plastic
- Temp. Range (F) -149 Degrees to 485 Degrees F
- Length 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # TSI-0405-04
- Zoro # G1020835
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 5/16 in |
Length | 1/4 in |
Inside Diameter | 1/4 in |
Outside Diameter | 5/16 in |
Bevel Length | 0.019 in |
Overall Length | 1/4 in |
Bore Diameter | 1/4 in |
For Shaft Size | 0.2481 to 0.249 in |
Description
Sleeve Bearing, Bore Diameter 1/4 in, For Environment Food and Beverage, For Housing Bore Range 0.3122 to 0.3128 in, For Shaft Size 0.2481 to 0.249 in, Material Group Plastic, Maximum Temperature 599 Degrees F, Minimum Temperature -148 Degrees F, Outside Diameter 5/16 in, Overall Length 1/4 in, Plain Bearing Material Polymer, System of Measurement Inch, Application Aviation, Beverage Production & Packaging, Clean Room, Plastics Processing, Woodworking, Bevel Length 0.019 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 7200 Series Angular Contact Precision Brg, 7213B (7213B)
- EATON AEROQUIP Fitting, 45 Deg, 1/2 In Hose, 13/16-16 ORS (1AA8FRA8)
- WEATHERHEAD Hose Adapter, 1/8", NPTF, 1/8", NPTF (3200X2)
- MOOG Rack and Pinion Mount Bushing, K200208 (K200208)
- IGUS Flanged Bearing, 1/2 IDx5/8 In L, PK5 (RFI-0810-10)
- IGUS Sleeve Bearing, 1/2 IDx1 In L, PK5 (RSI-0810-16)
- IGUS Sleeve Bearing, 1 IDx1/2 In L, PK2 (TSI-1618-08)
- IGUS Sleeve Bearing, 3/4 IDx1 In L, PK3 (GSI-1214-16)
- IGUS Sleeve Bearing, 5/16 IDx3/4 In L, PK5 (GSI-0506-12)
- IGUS Flanged Bearing, 5/16 IDx1/5 In L, PK5 (GFI-0506-04)
- IGUS Flanged Bearing, 1 1/2 IDx1 In L, PK3 (GFI-2426-16)
- Igus Plain Bearings