Shop All Linear Sleeve Bearing
Igus
Sleeve Bearing, 1/2 IDx3/8 In L, PK5
Mfr # RSI-0810-06
Zoro # G1756501
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Outside Dia. 5/8 in
- Material Plastic
- Lubrication No Lube System
- Length 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igus
- MFR # RSI-0810-06
- Zoro # G1756501
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 5/8 in |
Length | 3/8 in |
Outside Diameter | 5/8 in |
Inside Diameter | 1/2 in |
For Shaft Size | 0.4983 to 0.5 in |
Bore Diameter Tolerance | +0.000 to +0.018 mm |
Overall Length | 3/8 in |
Bore Diameter | 1/2 in |
Bevel Length | 0.031 in |
Description
Sleeve Bearing, Bore Diameter 1/2 in, For Environment Vacuum, For Housing Bore Range 0.625 to 0.6257 in, For Shaft Size 0.4983 to 0.5 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 230 Degrees F, Minimum Temperature -58 Degrees F, Outside Diameter 5/8 in, Overall Length 3/8 in, Plain Bearing Material Polymer, System of Measurement Inch, Application Fitness/Physical Therapy Equipment, Furniture/Industrial Design, Model Building, Bevel Length 0.031 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6206/C3, Single Row Ball Brgs, 6206C3 (6206/C3)
- LOC-LINE T Fitting, 1/4In, PK20 (49436)
- D&D Timing Belt, H, 1 x 160in PL, T320 (1600H100)
- FOSTER Hose Fittings, 1/8" NPT x 5/16" (M4)
- IGUS Sleeve Bearing, 3/8 IDx3/4 In L, PK5 (RSI-0608-12)
- IGUS Sleeve Bearing, 1 IDx1 In L, PK3 (GSI-1618-16)
- IGUS Flanged Bearing, 3/16 IDx1/4 In L, PK5 (TFI-0304-04)
- IGUS Sleeve Bearing, 1/2 IDx1 In L, PK5 (RSI-0810-16)
- IGUS Sleeve Bearing, 1/2 IDx1/2 In L, PK5 (GSI-0809-08)
- IGUS Flanged Bearing, 1 IDx1 1/2 In L, PK5 (RFI-1620-24)
- IGUS Sleeve Bearing, 1 IDx1 1/2 In L, PK5 (RSI-1620-24)
- Igus Plain Bearings