Shop All Linear Sleeve Bearing
Igus
Sleeve Bearing, 1/2 IDx3/4 In L, PK2
Mfr # TSI-0809-12
Zoro # G3445714
product price: $16.99
/pk 2, $8.50/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Outside Dia. 5/8 in
- Material Plastic
- Length 3/4 in
- Max. Pv 37,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # TSI-0809-12
- Zoro # G3445714
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 5/8 in |
Length | 3/4 in |
Inside Diameter | 1/2 in |
Outside Diameter | 19/32 in |
Bevel Length | 0.031 in |
Overall Length | 3/4 in |
Bore Diameter | 1/2 in |
For Shaft Size | 0.498 to 0.499 in |
Description
Sleeve Bearing, Bore Diameter 1/2 in, For Environment Food and Beverage, For Housing Bore Range 0.5934 to 0.5941 in, For Shaft Size 0.498 to 0.499 in, Material Group Plastic, Maximum Temperature 599 Degrees F, Minimum Temperature -148 Degrees F, Outside Diameter 19/32 in, Overall Length 3/4 in, Plain Bearing Material Polymer, System of Measurement Inch, Application Aviation, Beverage Production & Packaging, Clean Room, Plastics Processing, Woodworking, Bevel Length 0.031 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Suction Hose, 3" ID x 25 ft. (RSG300-25-G)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 8.25 in OD (BK85)
- MARADYNE FLUID POWER GROUP Filter Element, 100 Micron Cellulose (FPD50-100M)
- CENTURY Capacitor-Start Belt Drive Motor, 2 HP, 56H Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (RB1204AV1)
- IGUS Sleeve Bearing, 1 3/8 IDx1 In L, PK2 (GSI-2224-16)
- IGUS Flanged Bearing, 5/16 IDx1/5 In L, PK5 (GFI-0506-04)
- IGUS Flanged Bearing, 1 IDx1 In L, PK3 (GFI-1618-16)
- IGUS Flanged Bearing, 1 1/2 IDx1 1/2 In L, PK3 (GFI-2426-24)
- IGUS Sleeve Bearing, 3/8 IDx1/2 In L, PK5 (RSI-0608-08)
- IGUS Sleeve Bearing, 1 IDx1 1/2 In L, PK5 (RSI-1620-24)
- IGUS Flanged Bearing, 3/8 IDx1/6 In L, PK5 (GFI-0607-04)
- Igus Linear Sleeve Bearing