Shop All Linear Sleeve Bearing
Igus
Sleeve Bearing, 1/2 IDx1/2 In L, PK5
Mfr # GSI-0809-08
Zoro # G2820605
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Outside Dia. 5/8 in
- Material Plastic
- Max. Pv 12,000 lb/sq in-fpm
- Lubrication No Lube System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igus
- MFR # GSI-0809-08
- Zoro # G2820605
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 5/8 in |
Length | 1/2 in |
Inside Diameter | 1/2 in |
Outside Diameter | 19/32 in |
Bevel Length | 0.031 in |
Bore Diameter Tolerance | +0.000 to +0.018 mm |
For Shaft Size | 0.498 to 0.499 in |
Overall Length | 1/2 in |
Bore Diameter | 1/2 in |
Description
Sleeve Bearing, Bore Diameter 1/2 in, For Environment Vacuum, For Housing Bore Range 0.5934 to 0.5941 in, For Shaft Size 0.498 to 0.499 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 428 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 19/32 in, Overall Length 1/2 in, Plain Bearing Material Polymer, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE Syn Grease Cartrdge 14Oz (41150)
- LOVEJOY Solid U Joint, Outside Dia.: 5/8 in (D-3)
- BUYERS PRODUCTS Remote Mount Hydraulic Pump With Manual Valve And 2-1/2 Inch Diameter Gear (C1010)
- MAIN FILTER MAHLE 77680523 Replacement/Interchange Hydraulic Filter (MF0060955)
- IGUS Flanged Bearing, 1 1/2 IDx1 In L, PK3 (GFI-2426-16)
- IGUS Flanged Bearing, 3/4 IDx3/4 In L, PK5 (RFI-1214-12)
- IGUS Flanged Bearing, 1/2 IDx1 In L, PK5 (GFI-0809-16)
- IGUS Sleeve Bearing, 1 1/4 IDx1 In L, PK2 (GSI-2022-16)
- IGUS Flanged Bearing, 1/2 IDx3/8 In L, PK5 (GFI-0809-06)
- IGUS Flanged Bearing, 3/8 IDx1/6 In L, PK5 (GFI-0607-04)
- PBC LINEAR Linear Sleeve Bearing, ID 3/16 In (PS0305-02)
- Igus Plain Bearings