Shop All Linear Sleeve Bearing
Igus
Sleeve Bearing, 1/2 IDx1 In L, PK5
Mfr # GSI-0809-16
Zoro # G1327015
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Outside Dia. 5/8 in
- Material Plastic
- Length 1 in
- Lubrication No Lube System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igus
- MFR # GSI-0809-16
- Zoro # G1327015
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 5/8 in |
Length | 1 in |
Outside Diameter | 19/32 in |
Inside Diameter | 1/2 in |
Bevel Length | 0.031 in |
Overall Length | 1 in |
Bore Diameter | 1/2 in |
For Shaft Size | 0.498 to 0.499 in |
Bore Diameter Tolerance | +0.000 to +0.018 mm |
Description
Sleeve Bearing, Bore Diameter 1/2 in, For Environment Vacuum, For Housing Bore Range 0.5934 to 0.5941 in, For Shaft Size 0.498 to 0.499 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 428 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 19/32 in, Overall Length 1 in, Plain Bearing Material Polymer, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 430-516 MFD, Round (2MDU1)
- DODGE F4B-SC-107 207 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-7/16 in Bore (124208)
- TITAN PRO Motor Run Capacitor, 50 MFD, 5-1/4 In. H (TRCF50)
- IKO Roller Follower Metric - Non Separable, #NART6VR (NART6VR)
- IGUS Flanged Bearing, 1/2 IDx1 In L, PK5 (GFI-0809-16)
- IGUS Flanged Bearing, 1 1/2 IDx1 1/2 In L, PK3 (GFI-2426-24)
- IGUS Flanged Bearing, 1/2 IDx1/2 In L, PK5 (RFI-0812-08)
- IGUS Sleeve Bearing, 1/2 IDx1/2 In L, PK5 (GSI-0809-08)
- IGUS Flanged Bearing, 3/16 IDx1/4 In L, PK5 (TFI-0304-04)
- IGUS Flanged Bearing, 5/8 IDx1/2 In L, PK5 (GFI-1011-08)
- IGUS Sleeve Bearing, 5/8 IDx1 In L, PK5 (GSI-1011-16)
- Igus Linear Sleeve Bearing