Shop All Linear Sleeve Bearing
Igus
Sleeve Bearing, 1 IDx3/4 In L, PK5
Mfr # RSI-1620-12
Zoro # G3340836
product price: $17.49
/pk 5, $3.50/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Outside Dia. 1 1/4 in
- Material Plastic
- Temp. Range (F) -58 Degrees to 194 Degrees F
- Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # RSI-1620-12
- Zoro # G3340836
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 1/4 in |
Length | 3/4 in |
Inside Diameter | 1 in |
Outside Diameter | 1 1/4 in |
Bore Diameter Tolerance | +0.000 to +0.021 mm |
Overall Length | 3/4 in |
Bore Diameter | 1 in |
For Shaft Size | 0.998 to 1 in |
Bevel Length | 0.031 in |
Description
Sleeve Bearing, Bore Diameter 1 in, For Environment Vacuum, For Housing Bore Range 1.25 to 1.251 in, For Shaft Size 0.998 to 1 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 230 Degrees F, Minimum Temperature -58 Degrees F, Outside Diameter 1 1/4 in, Overall Length 3/4 in, Plain Bearing Material Polymer, System of Measurement Inch, Application Fitness/Physical Therapy Equipment, Furniture/Industrial Design, Model Building, Bevel Length 0.031 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (6WA72)
- LEGACY Z-SWIVEL F/GREASE CONTROL GUNS 360 DEG (LMLCZ)
- DAYTON Motor Start Capacitor, 800-960 MFD, Round (6FLL7)
- DAYTON Radial Bearing, Double Seal, 17mm Bore (1ZGF9)
- IGUS Flanged Bearing, 1 IDx1 1/4 In L, PK5 (RFI-1618-20)
- IGUS Sleeve Bearing, 1/2 IDx1 In L, PK5 (RSI-0810-16)
- IGUS Sleeve Bearing, 3/4 IDx1 In L, PK3 (GSI-1214-16)
- IGUS Flanged Bearing, 7/8 IDx1 In L, PK3 (GFI-1416-16)
- IGUS Sleeve Bearing, 2 IDx1 In L, PK2 (GSI-3235-16)
- IGUS Flanged Bearing, 3/4 IDx3/4 In L, PK5 (RFI-1214-12)
- PBC LINEAR Linear Sleeve Bearing, ID 1 In (PS1620-12)
- Igus Linear Sleeve Bearing