Shop All Sleeve Bearings
Igus
Sleeve Bearing, 1 IDx1/2 In L, PK3
Mfr # GSI-1618-08
Zoro # G3299213
product price: $15.99
/pk 3, $5.33/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Outside Dia. 1 1/8 in
- Length 1/2 in
- Material Plastic
- Temp. Range (F) -40 Degrees to 266 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # GSI-1618-08
- Zoro # G3299213
- Country of Origin Germany
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 1/8 in |
Length | 1/2 in |
Outside Diameter | 1 1/8 in |
Inside Diameter | 1 in |
Overall Length | 1/2 in |
For Shaft Size | 0.9979 to 0.9991 in |
Bore Diameter | 1 in |
Bevel Length | 0.031 in |
Bore Diameter Tolerance | +0.000 to +0.021 mm |
Description
Sleeve Bearing, Bore Diameter 1 in, For Environment Vacuum, For Housing Bore Range 1.1247 to 1.1255 in, For Shaft Size 0.9979 to 0.9991 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 428 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 1 1/8 in, Overall Length 1/2 in, Plain Bearing Material Polymer, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 1/4"-20 ID Split Threaded Collar, Stl, Bo (ISTC-025-20)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 6" OD (1VP60118)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1P3 (VUVG-B10-M52-RZT-F-1P3)
- SMC Y Branch, 3/8 in., TubexMNPT (KQ2U11-35AS)
- IGUS IGUS 3/8" x 1/4" iglide G300 Polymer Sleeve Bearing (GSI-0506-04)
- IGUS IGUS 5/16" x 1/2" iglide G300 Polymer Sleeve Bearing (GSI-0405-08)
- IGUS IGUS 1/2" x 1" iglide G300 Polymer Sleeve Bearing (GSI-0809-16)
- DAYTON Sleeve Bearing, 7/16x9/16x5/8 L, PK3 (3FJK3)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 1 (ECOF202416)
- DAYTON Sleeve Bearing, 5/16x7/16x1/4 L, PK3 (3FJG4)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1/2, PK3 (DPEF081208)
- Igus Sleeve Bearings