Shop All Linear Sleeve Bearing
Igus
Sleeve Bearing, 1 IDx1/2 In L, PK2
Mfr # TSI-1618-08
Zoro # G2162142
product price: $21.45
/pk 2, $10.73/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Outside Dia. 1 1/8 in
- Material Plastic
- Temp. Range (F) -149 Degrees to 485 Degrees F
- Lubrication No Lube System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # TSI-1618-08
- Zoro # G2162142
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 1/8 in |
Length | 1/2 in |
Outside Diameter | 1 1/8 in |
Inside Diameter | 1 in |
Bore Diameter | 1 in |
Overall Length | 1/2 in |
For Shaft Size | 0.9979 to 0.9991 in |
Bevel Length | 0.031 in |
Description
Sleeve Bearing, Bore Diameter 1 in, For Environment Food and Beverage, For Housing Bore Range 1.1247 to 1.1255 in, For Shaft Size 0.9979 to 0.9991 in, Material Group Plastic, Maximum Temperature 599 Degrees F, Minimum Temperature -148 Degrees F, Outside Diameter 1 1/8 in, Overall Length 1/2 in, Plain Bearing Material Polymer, System of Measurement Inch, Application Aviation, Beverage Production & Packaging, Clean Room, Plastics Processing, Woodworking, Bevel Length 0.031 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, CT, SAE 24,410SS, PK10 (CT 9424 B)
- WILKERSON Filter/Regulator, Aluminum, Manual Drain (B08-02-FKG0B)
- RULAND Shaft Collar, Clamp, 2Pc, 28mm, Steel (MSP-28-F)
- BESTORQ Aftermarket replacement for 280341 Alliance, SQ, Unimac BELT, 3V850 (3V850)
- IGUS Flanged Bearing, 1/2 IDx3/4 In L, PK2 (TFI-0809-12)
- IGUS Flanged Bearing, 1 IDx1 1/4 In L, PK5 (RFI-1618-20)
- IGUS Flanged Bearing, 1 1/2 IDx1 1/2 In L, PK3 (GFI-2426-24)
- IGUS Sleeve Bearing, 1/2 IDx3/8 In L, PK5 (GSI-0809-06)
- IGUS Sleeve Bearing, 1 3/8 IDx1 In L, PK2 (GSI-2224-16)
- IGUS Flanged Bearing, 3/4 IDx1 In L, PK3 (GFI-1214-16)
- IGUS Flanged Bearing, 3/4 IDx1 1/2 In L, PK5 (RFI-1216-24)
- Igus Linear Sleeve Bearing