Shop All Linear Sleeve Bearing
Igus
Sleeve Bearing, 1 IDx1 1/2 In L, PK3
Mfr # GSI-1618-24
Zoro # G3042392
product price: $22.99
/pk 3, $7.66/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Outside Dia. 1 1/8 in
- Material Polymer
- Max. Pv 12,000
- Lubrication No Lube System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # GSI-1618-24
- Zoro # G3042392
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 1/8 in |
Length | 1 1/2 in |
Inside Diameter | 1 in |
Outside Diameter | 1 1/8 in |
Bevel Length | 0.031 in |
Overall Length | 1 1/2 in |
For Shaft Size | 0.9979 to 0.9991 in |
Bore Diameter Tolerance | +0.000 to +0.021 mm |
Bore Diameter | 1 in |
Description
Sleeve Bearing, Bore Diameter 1 in, For Environment Vacuum, For Housing Bore Range 1.1247 to 1.1255 in, For Shaft Size 0.9979 to 0.9991 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 428 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 1 1/8 in, Overall Length 1 1/2 in, Plain Bearing Material Polymer, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Clamp, Oetiker, 2 Ear, 19-23mm, 100 Bag (10100030)
- LEESON DC Permanent Magnet Motor, 3.8A, 3/4 HP (098069.00)
- ZORO SELECT Hose Clamp, LCS, Dia 20mm x 1.3mm, PK10 (CTB-20ST FK)
- PRIMEFIT Manual Air Hose Reel with 100ft Capacity using 3/8-in. ID Air Hose (HRM38100)
- IGUS Flanged Bearing, 1 IDx1 In L, PK3 (GFI-1618-16)
- IGUS Flanged Bearing, 3/8 IDx1/2 In L, PK5 (GFI-0607-08)
- IGUS Sleeve Bearing, 5/8 IDx1 In L, PK5 (GSI-1011-16)
- IGUS Sleeve Bearing, 3/16 IDx3/8 In L, PK5 (GSI-0304-06)
- IGUS Flanged Bearing, 1 IDx1 1/2 In L, PK2 (TFI-1618-24)
- IGUS Flanged Bearing, 5/8 IDx3/4 In L, PK5 (RFI-1012-12)
- IGUS Sleeve Bearing, 1 3/8 IDx1 In L, PK2 (GSI-2224-16)
- Igus Linear Sleeve Bearing