Shop All Linear Sleeve Bearing
Igus
Sleeve Bearing, 1 3/8 IDx1 In L, PK2
Mfr # GSI-2224-16
Zoro # G0491276
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 3/8 in
- Outside Dia. 1 9/16 in
- Material Plastic
- Max. Pv 12,000 lb/sq in-fpm
- Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igus
- MFR # GSI-2224-16
- Zoro # G0491276
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 1 3/8 in |
Outside Dia. | 1 9/16 in |
Length | 1 in |
Inside Diameter | 1 3/8 in |
Outside Diameter | 1 17/32 in |
Overall Length | 1 in |
Bore Diameter | 1 3/8 in |
Bore Diameter Tolerance | +0.000 to +0.025 mm |
For Shaft Size | 1.3722 to 1.3738 in |
Bevel Length | 0.047 in |
Description
Sleeve Bearing, Bore Diameter 1 3/8 in, For Environment Vacuum, For Housing Bore Range 1.5308 to 1.5318 in, For Shaft Size 1.3722 to 1.3738 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 428 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 1 17/32 in, Overall Length 1 in, Plain Bearing Material Polymer, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Rod Eye SGS-M12X1, 25 (SGS-M12X1,25)
- SMC Mechanical Valve, 5 Port, Roller Plunger (VZM450-N01-06S)
- RUBBERWORX 4" X 50FT GREEN PVC WATER SUCTION HOSE CPLD CRIMPED PART C ALUM X KC NIPPLE (GPVC-4X50-CMAL)
- COXREELS Universal Roller, 4-Way, 28 in. Disc (16932)
- IGUS Flanged Bearing, 1/2 IDx5/8 In L, PK5 (RFI-0810-10)
- IGUS Flanged Bearing, 3/4 IDx3/4 In L, PK5 (RFI-1214-12)
- IGUS Flanged Bearing, 3/8 IDx1/6 In L, PK5 (GFI-0607-04)
- IGUS Flanged Bearing, 1 IDx1 1/2 In L, PK2 (TFI-1618-24)
- IGUS Sleeve Bearing, 3/8 IDx1/2 In L, PK5 (RSI-0608-08)
- IGUS Flanged Bearing, 1 IDx1 In L, PK3 (GFI-1618-16)
- IGUS Flanged Bearing, 1/4 IDx1/2 In L, PK5 (TFI-0405-08)
- Igus Linear Sleeve Bearing