Shop All Linear Sleeve Bearing
Igus
Sleeve Bearing, 1 1/4 IDx1 In L, PK2
Mfr # GSI-2022-16
Zoro # G3347994
product price: $13.49
/pk 2, $6.75/ea
$13.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1 1/4 in
- Outside Dia. 1 7/16 in
- Material Plastic
- Lubrication No Lube System
- Max. Pv 12,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # GSI-2022-16
- Zoro # G3347994
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 1 1/4 in |
Outside Dia. | 1 7/16 in |
Length | 1 in |
Outside Diameter | 1 13/32 in |
Inside Diameter | 1 1/4 in |
Bore Diameter | 1 1/4 in |
Overall Length | 1 in |
Bore Diameter Tolerance | +0.000 to +0.025 mm |
Bevel Length | 0.047 in |
For Shaft Size | 1.2472 to 1.2488 in |
Description
Sleeve Bearing, Bore Diameter 1 1/4 in, For Environment Vacuum, For Housing Bore Range 1.4058 to 1.4068 in, For Shaft Size 1.2472 to 1.2488 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 428 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 1 13/32 in, Overall Length 1 in, Plain Bearing Material Polymer, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, L, 92 Teeth, Length 34.5 In (1DHP8)
- BAND-IT Preformed Clamp, Center-Punch, SS (CP20S9)
- IKO Cam Follower, Metric, #CF10BUU (CF10BUU)
- LUBRIPLATE No. 930-Aaa, ¼ Drum, Nlgi No. 0 Grease For Auto Lube Greasing Systems (L0098-039)
- IGUS Flanged Bearing, 1 IDx1 In L, PK3 (GFI-1618-16)
- IGUS Sleeve Bearing, 2 IDx1 In L, PK2 (GSI-3235-16)
- IGUS Flanged Bearing, 1/2 IDx1/4 In L, PK5 (GFI-0809-04)
- IGUS Sleeve Bearing, 1/2 IDx1 In L, PK5 (RSI-0810-16)
- IGUS Flanged Bearing, 1/2 IDx3/8 In L, PK5 (GFI-0809-06)
- IGUS Flanged Bearing, 3/4 IDx3/4 In L, PK5 (RFI-1214-12)
- PBC LINEAR Linear Sleeve Bearing, ID 3/16 In (PS0305-02)
- Igus Plain Bearings