Shop All Linear Sleeve Bearing
Igus
Sleeve Bearing, 1 1/2 IDx1 1/2 In L, PK2
Mfr # TSI-2426-24
Zoro # G3006141
product price: $45.79
/pk 2, $22.90/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 1/2 in
- Outside Dia. 1 11/16 in
- Material Plastic
- Max. Pv 37,000 lb/sq in-fpm
- Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # TSI-2426-24
- Zoro # G3006141
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 1 1/2 in |
Outside Dia. | 1 11/16 in |
Length | 1 1/2 in |
Outside Diameter | 1 21/32 in |
Inside Diameter | 1 1/2 in |
Overall Length | 1 1/2 in |
For Shaft Size | 1.4972 to 1.4988 in |
Bevel Length | 0.047 in |
Bore Diameter | 1 1/2 in |
Description
Sleeve Bearing, Bore Diameter 1 1/2 in, For Environment Food and Beverage, For Housing Bore Range 1.6558 to 1.6568 in, For Shaft Size 1.4972 to 1.4988 in, Material Group Plastic, Maximum Temperature 599 Degrees F, Minimum Temperature -148 Degrees F, Outside Diameter 1 21/32 in, Overall Length 1 1/2 in, Plain Bearing Material Polymer, System of Measurement Inch, Application Aviation, Beverage Production & Packaging, Clean Room, Plastics Processing, Woodworking, Bevel Length 0.047 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS H2C-143 Two-Piece Clamping Collar Recessed Screw (H2C-143)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 7/8" (6J78)
- ZORO SELECT Dye Penetrant, Aerosol Can, Red, 16 oz (D101-A)
- DODGE 2517 X 1 3/16 Keyway Taper Locking Bushing (TLB2517X1-3/16 KW)
- IGUS Flanged Bearing, 1 IDx3/4 In L, PK5 (RFI-1618-12)
- IGUS Sleeve Bearing, 3/8 IDx1/2 In L, PK5 (RSI-0608-08)
- IGUS Sleeve Bearing, 1 IDx3/4 In L, PK5 (RSI-1620-12)
- IGUS Sleeve Bearing, 1 IDx1 1/2 In L, PK5 (RSI-1620-24)
- IGUS Flanged Bearing, 3/4 IDx1 In L, PK3 (GFI-1214-16)
- IGUS Flanged Bearing, 1/2 IDx1/4 In L, PK5 (GFI-0809-04)
- IGUS Flanged Bearing, 1 1/2 IDx1 1/2 In L, PK3 (GFI-2426-24)
- Igus Linear Sleeve Bearing