Shop All Spherical Roller Bearings
Igus
Polymer Ball Bearing, 8 mm, Stainless
Mfr # B608B1E
Zoro # G2073233
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 8 mm
- Outside Dia. (mm) 22 mm
- Width (mm) 7 mm
- Cage Material Thermoplastic
- Agency Compliance 2200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # B608B1E
- Zoro # G2073233
- Country of Origin Germany
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (mm) | 8 mm |
Outside Dia. (mm) | 22 mm |
Width (mm) | 7 mm |
Outer Ring Width | 7 mm |
Outside Diameter | 22 mm |
Bore Diameter | 8 mm |
Description
Polymer Ball Bearing, Bearing Industry Number 608, Bore Diameter 8 mm, Closure Open, Outer Ring Width 7 mm, Outside Diameter 22 mm, Ring Material Polymer, System of Measurement Metric, Cage Material Thermoplastic, Application Plastic Bearings, Ball Material Stainless Steel, Cage Material Grade Polyamide, Dynamic Radial Load Capacity 94 N, Includes Retaining Ring No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 24XL037-6FS3, Timing Pulley, Steel, Black Oxide, (24XL037-6FS3)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (116457-00)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 50:1 (F738-50E-B9-G)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1"-11-1/2 Thread Size, 60 Series (BH8-60)
- IGUS Polymer Ball Bearing, 10 mm, Glass (B6000B1G)
- IGUS Polymer Ball Bearing, 8 mm, Glass (B608B1G)
- IGUS Polymer Ball Bearing, 6 mm, Stainless (B626B1E)
- IGUS Polymer Ball Bearing, 6 mm, Glass (B626B1G)
- SKF SKF-22322 CCK W33, Spherical Roller Brgs, 22322 CCK W33 (22322 CCK W33)
- SKF SKF-22220 E/C3 W33, Spherical Roller Brgs, 22220 EC3 W33 (22220 E/C3 W33)
- SKF Spherical Roller Bearing, Bore 85mm (22217 EK/C3)
- Igus Roller Bearings