Shop All Spherical Roller Bearings
Igus
Polymer Ball Bearing, 3 mm, Stainless
Mfr # B623B1E
Zoro # G1766222
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 3 mm
- Outside Dia. (mm) 10 mm
- Width (mm) 4 mm
- Cage Material Thermoplastic
- Dynamic Load Capacity (N) 35 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igus
- MFR # B623B1E
- Zoro # G1766222
- Country of Origin Germany
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (mm) | 3 mm |
Outside Dia. (mm) | 10 mm |
Width (mm) | 4 mm |
Bore Diameter | 3 mm |
Outer Ring Width | 4 mm |
Outside Diameter | 10 mm |
Description
Polymer Ball Bearing, Bearing Industry Number 623, Bore Diameter 3 mm, Closure Open, Outer Ring Width 4 mm, Outside Diameter 10 mm, Ring Material Polymer, System of Measurement Metric, Cage Material Thermoplastic, Application Plastic Bearings, Ball Material Stainless Steel, Cage Material Grade Polyamide, Dynamic Radial Load Capacity 34 N, Includes Retaining Ring No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC Molded Notch Belts, 3VX326 (3VX326)
- GROZ Air Filter, 1/4in NPT, 28 cfm, 145 psi (F13913-S)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (6AFP1)
- TOMPKINS Hydraulic Fitting-Steel04FJX-04MP (6505-04-04)
- IGUS Polymer Ball Bearing, 6 mm, Stainless (B626B1E)
- IGUS Polymer Ball Bearing, 8 mm, Glass (B608B1G)
- IGUS Polymer Ball Bearing, 6 mm, Glass (B626B1G)
- IGUS Polymer Ball Bearing, 10 mm, Glass (B6000B1G)
- NACHI 22300 Series Vibrating Screen Bearing, 22314EXQW33VCS120 (22314EXQW33VCS120)
- NACHI 23200 Spherical Roller Bearing, 23220EX1W33C3 (23220EX1W33C3)
- MCGILL SB Series MH Spherical Roller Bearing, #22215 C3 W33 S (22215 C3 W33 S)
- Igus Spherical Roller Bearings