Shop All Spherical Roller Bearings
Igus
Polymer Ball Bearing, 3 mm, Glass
Mfr # B623B1G
Zoro # G1933854
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 3 mm
- Outside Dia. (mm) 10 mm
- Width (mm) 4 mm
- Cage Material Thermoplastic
- Temp. Range (F) -50 Degrees to 176 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igus
- MFR # B623B1G
- Zoro # G1933854
- Country of Origin Germany
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (mm) | 3 mm |
Outside Dia. (mm) | 10 mm |
Width (mm) | 4 mm |
Outer Ring Width | 4 mm |
Outside Diameter | 10 mm |
Bore Diameter | 3 mm |
Description
Polymer Ball Bearing, Bearing Industry Number 623, Bore Diameter 3 mm, Closure Open, Outer Ring Width 4 mm, Outside Diameter 10 mm, Ring Material Polymer, System of Measurement Metric, Cage Material Thermoplastic, Application Plastic Bearings, Ball Material Glass, Cage Material Grade Polyamide, Dynamic Radial Load Capacity 34 N, Includes Retaining Ring No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Threaded, 1Pc, 3/4-10 In, St (TCL-12-10-F)
- INA Thrust Washer, Inside Dia. 0.875 In (TWA1423-HLA)
- TRITAN Deep Groove Ball Bearing, 80mm Bore Dia., 170mm Outside Dia., 39mm Width, C3 Internal Clearance (6316/C3)
- REELCRAFT Swivel Assembly (S600092-2)
- IGUS Polymer Ball Bearing, 10 mm, Glass (B6000B1G)
- IGUS Polymer Ball Bearing, 6 mm, Glass (B626B1G)
- IGUS Polymer Ball Bearing, 6 mm, Stainless (B626B1E)
- IGUS Polymer Ball Bearing, 8 mm, Glass (B608B1G)
- SKF SKF-22211 E C4 W33, Spherical Roller Brgs, 22211 E C4 W33 (22211 E C4 W33)
- NSK Spherical Roller Bearing (21305CDE4 C3 S11)
- NTN Spherical Roller Brg - 130 Mm Id X 230 Mm Od X 64 Mm W; Round Bore; Brass Cage (22226 CY C3 W33)
- Igus Spherical Roller Bearings