Shop All Spherical Roller Bearings
Igus
Polymer Ball Bearing, 20 mm, Stainless
Mfr # B6004B1E
Zoro # G1702443
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 20 mm
- Outside Dia. (mm) 42 mm
- Width (mm) 12 mm
- Cage Material Thermoplastic
- Temp. Range (F) -50 Degrees to 176 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # B6004B1E
- Zoro # G1702443
- Country of Origin Germany
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (mm) | 20 mm |
Outside Dia. (mm) | 42 mm |
Width (mm) | 12 mm |
Outer Ring Width | 12 mm |
Bore Diameter | 20 mm |
Outside Diameter | 42 mm |
Description
Polymer Ball Bearing, Bearing Industry Number 6004, Bore Diameter 20 mm, Closure Open, Outer Ring Width 12 mm, Outside Diameter 42 mm, Ring Material Polymer, System of Measurement Metric, Cage Material Thermoplastic, Application Plastic Bearings, Ball Material Stainless Steel, Cage Material Grade Polyamide, Dynamic Radial Load Capacity 320 N, Includes Retaining Ring No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-118 Two-Piece Clamping Collar (2C-118)
- SEALMASTER PillowBlock SB Bearing, Taperd Rlr, 1-3/16 (RPB 103-2)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-1/8-B)
- TRITAN Needle Thrust BRG, Bore 3.000in., 4200 rpm (NTA4860)
- IGUS Polymer Ball Bearing, 6 mm, Stainless (B626B1E)
- IGUS Polymer Ball Bearing, 8 mm, Glass (B608B1G)
- IGUS Polymer Ball Bearing, 10 mm, Glass (B6000B1G)
- IGUS Polymer Ball Bearing, 6 mm, Glass (B626B1G)
- SKF Spherical Roller Bearing, Bore 90mm (22218 E/C3)
- SKF SKF-22208 E W33, Spherical Roller Brgs, 22208 E W33 (22208 E W33)
- FAG BEARINGS Axial SRB > 170 Mm <= 320 Mm (29422E)
- Igus Roller Bearings