Shop All Spherical Roller Bearings
Igus
Polymer Ball Bearing, 12 mm, Stainless
Mfr # B6001B1E
Zoro # G1320864
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 12 mm
- Outside Dia. (mm) 28 mm
- Width (mm) 8 mm
- Cage Material Thermoplastic
- Static Load Capacity (N) 105 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igus
- MFR # B6001B1E
- Zoro # G1320864
- Country of Origin Germany
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (mm) | 12 mm |
Outside Dia. (mm) | 28 mm |
Width (mm) | 8 mm |
Outer Ring Width | 8 mm |
Bore Diameter | 12 mm |
Outside Diameter | 28 mm |
Description
Polymer Ball Bearing, Bearing Industry Number 6001, Bore Diameter 12 mm, Closure Open, Outer Ring Width 8 mm, Outside Diameter 28 mm, Ring Material Polymer, System of Measurement Metric, Cage Material Thermoplastic, Application Plastic Bearings, Ball Material Stainless Steel, Cage Material Grade Polyamide, Dynamic Radial Load Capacity 147 N, Includes Retaining Ring No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE 1/4" ID x 6 ft Polyurethane Coiled Air Hose 125 PSI BL (1VEJ7)
- CENTURY Motor, 1/15, 1/45, 1/60 HP, OEM Replacement Brand: Trane Replacement For: K48HXBJA-956 (953)
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 5-1/2 In. (VCR-5-1/2)
- EATON AEROQUIP Adpt, ORS-MPT, 1-14, 3/4-14, Strt (FF2031T1012S)
- IGUS Polymer Ball Bearing, 6 mm, Glass (B626B1G)
- IGUS Polymer Ball Bearing, 6 mm, Stainless (B626B1E)
- IGUS Polymer Ball Bearing, 8 mm, Glass (B608B1G)
- IGUS Polymer Ball Bearing, 10 mm, Glass (B6000B1G)
- COMPONENT HARDWARE OD Stainless Steel Flat Ball Bearing Rol (B20-1219)
- PEER BEARING Disc Harrow Square Bore Spherical Bearing 1.00 Square Id, 3.149 Od (PER W208PPB6)
- SKF Spherical Roller Bearing (22209E W33)
- Igus Spherical Roller Bearings