Shop All Spherical Roller Bearings
Igus
Polymer Ball Bearing, 12 mm, Glass
Mfr # B6001B1G
Zoro # G3279735
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 12 mm
- Outside Dia. (mm) 28 mm
- Width (mm) 8 mm
- Cage Material Thermoplastic
- Includes Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # B6001B1G
- Zoro # G3279735
- Country of Origin Germany
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (mm) | 12 mm |
Outside Dia. (mm) | 28 mm |
Width (mm) | 8 mm |
Bore Diameter | 12 mm |
Outer Ring Width | 8 mm |
Outside Diameter | 28 mm |
Description
Polymer Ball Bearing, Bearing Industry Number 6001, Bore Diameter 12 mm, Closure Open, Outer Ring Width 8 mm, Outside Diameter 28 mm, Ring Material Polymer, System of Measurement Metric, Cage Material Thermoplastic, Application Plastic Bearings, Ball Material Glass, Cage Material Grade Polyamide, Dynamic Radial Load Capacity 147 N, Includes Retaining Ring No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Union, 3/8 In, Tube, Brass, PK10 (88040-06)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, AH Series (AH630)
- LOC-LINE Hose Segments, Black, 1/2", 25ft., 59Pcs (59860-BLK)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CS021W)
- IGUS Polymer Ball Bearing, 8 mm, Glass (B608B1G)
- IGUS Polymer Ball Bearing, 6 mm, Stainless (B626B1E)
- IGUS Polymer Ball Bearing, 10 mm, Glass (B6000B1G)
- IGUS Polymer Ball Bearing, 6 mm, Glass (B626B1G)
- CONSOLIDATED BEARINGS Spherical Roller Bearings , SR222052RS C3 (SR-22205-2RS C/3)
- QA1 Spher Bearing, 1.0000in. Bore dia., GEZ (45GY18)
- FAG BEARINGS Radial SRB <= 170 Mm (22217E)
- Igus Spherical Roller Bearings