Shop All Spherical Roller Bearings
Igus
Polymer Ball Bearing, 10 mm, Stainless
Mfr # B6000B1E
Zoro # G2681122
$13.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 10 mm
- Outside Dia. (mm) 26 mm
- Width (mm) 8 mm
- Cage Material Thermoplastic
- Temp. Range (F) -50 Degrees to 176 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igus
- MFR # B6000B1E
- Zoro # G2681122
- Country of Origin Germany
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (mm) | 10 mm |
Outside Dia. (mm) | 26 mm |
Width (mm) | 8 mm |
Outer Ring Width | 8 mm |
Bore Diameter | 10 mm |
Outside Diameter | 26 mm |
Description
Polymer Ball Bearing, Bearing Industry Number 6000, Bore Diameter 10 mm, Closure Open, Outer Ring Width 8 mm, Outside Diameter 26 mm, Ring Material Polymer, System of Measurement Metric, Cage Material Thermoplastic, Application Plastic Bearings, Ball Material Stainless Steel, Cage Material Grade Polyamide, Dynamic Radial Load Capacity 130 N, Includes Retaining Ring No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 12 In (K2G20-12V-BR-12)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 7/8" (8S78)
- INDUSTRIAL GOLD Air Filter Element For Nk30, 31, 40 Evo1Nk Airend (AF1)
- FUJI ELECTRIC Regenerative Blower, 0.37 HP, 42 CFM (VFC200P-5T)
- IGUS Polymer Ball Bearing, 6 mm, Glass (B626B1G)
- IGUS Polymer Ball Bearing, 10 mm, Glass (B6000B1G)
- IGUS Polymer Ball Bearing, 6 mm, Stainless (B626B1E)
- IGUS Polymer Ball Bearing, 8 mm, Glass (B608B1G)
- SKF SKF-22208 E W33, Spherical Roller Brgs, 22208 E W33 (22208 E W33)
- SKF Spherical Roller Bearing, Bore 60mm (22312 E)
- TORRINGTON Nrb Track Roller Assembly (YCRS20)
- Igus Roller Bearings