Shop All Communication Cables
Igus
Oil Resistant Control, TPE, No18, 25G, 500ft
Mfr # CF9-UL-07-25
Zoro # G7177289
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,436.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igus
- MFR # CF9-UL-07-25
- Zoro # G7177289
- Country of Origin United States
- Category Communication Cables
Details
Item | Oil Resistant Control,TPE,No18,25G,500ft |
Description
Oil Resistant Control,TPE,No18,25G,500ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable KontrolĀ® Zip Tie Tool Tension Gun and Cutter - For Nylon Zip Ties 18 to 50 Lbs Tensile Strength - Metal Body - Blue (CTG02-BLUE)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-LockĀ®, Industrial, Flush Receptacle, 30A 3-Phase Delta 250V AC, 3-Pole 4-Wire Grounding, L15-30R, Ring Terminal, Black (HBL2720RT)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 90A, 600V AC, Non-Indicating (LPS-RK-90SP)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 1/2A, 250VAC, Non-Indicating, 5 PK (GAB1/2)
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- IGUS Oil Resistant Control, PUR, No16, 12G, 100ft (CF77-UL-15-12-D)
- IGUS Control Cable, PVC, 20 AWG, 12G, 50ft (CF130-05-12)
- IGUS Control Cable, PVC, 20 AWG, 12G, 100ft (CF130-05-12)
- IGUS Oil Resistant Control, PUR, No.16, 12G, 25ft (CF77-UL-15-12-D)
- IGUS Control Cable, PVC, 16 AWG, 12G, 25ft (CF130-15-12)
- CAROL Comm Cable, Shielded, Plenum, 18/6, 1000Ft. (E2206S.41.86)
- Igus Communication Cables