Shop All Cable Carriers
Igus
Oil Res Power, PUR, No.14, 4G/Shield, 100ft
Mfr # CF270-UL-25-04-D
Zoro # G7177943
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # CF270-UL-25-04-D
- Zoro # G7177943
- Country of Origin United States
- Category Cable Carriers
Details
Item | Oil Res Power,PUR,No.14,4G/Shield,100ft |
Description
Oil Res Power,PUR,No.14,4G/Shield,100ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 4 (RSR-316)
- ZORO SELECT Corrugated Tubing, Nylon, 1/2 in., 100 ft (16Y259)
- CULTER HAMMER Circuit Breaker, 35A, 2 Pole, 120/240V AC (BR235)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 250' Length - Red (HS357-S250-RED)
- IGUS Cable Carrier, Mini, Open, OW1.02In / 26mm (15-015-038-0-3)
- IGUS Mounting Brkt Set, E2-15 Series, 10 W (E2-150-10-12PZ)
- IGUS Cable Carrier, Micro, Open, OW1.06In / 27mm (07-20-028-0-3)
- IGUS Cable Carrier, Micro, Open, OW1.06In / 27mm (07-20-028-0-1)
- IGUS Cable Carrier, HD, Open, OW9.84In (5050-20-150-0-5)
- IGUS Cable Carrier, E2 Micro E2-10, 20X38mm, 1ft (E2-10-20-038-0)
- IGUS Cable Carrier, HD, Open, OW9.21In / 234mm (400-20-200-0-1)
- Igus Cable Carriers